Item Comparison: 902S, CSR751

Item

902S - 3/4" One Hole Rigid Strap - Bridgeport

902S
3/4" One Hole Rigid Strap

$0.6097 Each

$304.85 (500 Each)

QTY:
Each
Add
CSR751 - 3/4"""" STL Straps Rig 1 Hole - Amfico

CSR751
3/4"""" STL Straps Rig 1 Hole

$0.57 Each

$28.50 (50 Each)

QTY:
Each
Add
Nacogdoches 1,487 0
All Stores 103,491 1,014
Vendor Bridgeport Amfico
Catalog Number 902S CSR751
Manufacturer Number 902-S CSR751
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 39121705 - Cable clamp and staple 39121419 - Flex connectors
UPC/EAN/GTIN 00781747029027 00662364540266
Weight per package 0.066 (lbs/each) 0.05 (lbs/each)
Description 902S 3/4" One Hole Rigid Strap
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Width, 0.066 LB/Ea
CSR751 3/4"""" STL Straps Rig 1 Hole
3/4" Steel Straps - Rigid - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.61 (Each) $0.57 (Each)
Carton/Reel $30.48 (50 Each) $0.57 (1 Each)
Standard Packaging/Reel $304.85 (500 Each) $28.50 (50 Each)
Material Steel -
Length 1-3/4 in -
Width 7/8 in -
Description 3/4" ONE HOLE RIGID STRAP 3/4"""" STL STRAPS RIG 1 HOLE
extra long description BPT 902-S 3/4" RIGID PIPE STRAP AMFICO CSR751 3/4" Stl Straps Rig 1
Features To support rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 3/4 in Trade Size, Zinc Electro-Plated, 1-3/4 in Length, 7/8 in Width, 0.066 lb/EA 3/4" Steel Straps - Rigid - 1 Hole USA
Product Type Pipe Strap 3/4" STL Straps Rig 1 Hole
Short Description Pipe Strap, 3/4 in, Zinc Electro-Plate, 1 Hole -
Special Features One Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 500 PK -
Standards Met CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 902-S CSR751
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type One Hole Pipe Strap -
Trade Size 3/4 in -
Weight 0.066 lb/EA -
Application To Support Rigid Conduit and IMC to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat