Item Comparison: 901S, CSR501

Item

901S - 1/2" One Hole Rigid Strap - Bridgeport

901S
1/2" One Hole Rigid Strap

$0.3979 Each

$198.95 (500 Each)

QTY:
Each
Add
CSR501 - 1/2"""" STL Straps Rig 1 Hole - Amfico

CSR501
1/2"""" STL Straps Rig 1 Hole

$0.30 Each

$15.00 (50 Each)

QTY:
Each
Add
Nacogdoches 2,220 0
All Stores 91,810 2,002
Vendor Bridgeport Amfico
Catalog Number 901S CSR501
Manufacturer Number 901-S CSR501
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 39121705 - Cable clamp and staple 39121419 - Flex connectors
UPC/EAN/GTIN 00781747029010 00662364540242
Weight per package 0.0579 (lbs/each) 0.04 (lbs/each)
Description 901S 1/2" One Hole Rigid Strap
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 1-9/16 In Length, 7/8 In Width, 0.0579 LB/Ea
CSR501 1/2"""" STL Straps Rig 1 Hole
1/2" Steel Straps - Rigid - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.40 (Each) $0.30 (Each)
Carton/Reel $19.90 (50 Each) $15.00 (50 Each)
Standard Packaging/Reel $198.95 (500 Each) $15.00 (50 Each)
Material Steel -
Length 1-9/16 in -
Width 7/8 in -
Description 1/2" ONE HOLE RIGID STRAP 1/2"""" STL STRAPS RIG 1 HOLE
extra long description BPT 901-S 1/2 RGD PIPE STRAP STEEL AMFICO CSR501 1/2" Stl Straps Rig 1
Features To support rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 1/2 in Trade Size, Zinc Electro-Plated, 1-9/16 in Length, 7/8 in Width, 0.0579 lb/EA 1/2" Steel Straps - Rigid - 1 Hole USA
Product Type Pipe Strap 1/2" STL Straps Rig 1 Hole
Short Description Pipe Strap, 1/2 in, Zinc Electro-Plate, 1 Hole -
Special Features One Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 500 PK -
Standards Met CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 901-S CSR501
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type One Hole Pipe Strap -
Trade Size 1/2 in -
Weight 0.0579 lb/EA -
Application To Support Rigid Conduit and IMC to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat