Item Comparison: 8TSSF232UNVEB81U, TC232MV

Item

8TSSF232UNVEB81U - 8' 4LMP T8 Tandem Strip 120-277V - Metalux

8TSSF232UNVEB81U
8' 4LMP T8 Tandem Strip 120-277V

$109.98 Each

$109.98 (1 Each)

QTY:
Each
Add
TC232MV - *Delisted* 4 LMP 8' Tandem Strip T8 120/277V - Lithonia Lighting

TC232MV
*Delisted* 4 LMP 8' Tandem Strip T8 120/277V

$102.40 Each

$102.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 193 70
Vendor Metalux Lithonia Lighting
Catalog Number 8TSSF232UNVEB81U TC232MV
Manufacturer Number 8TSSF232UNVEB81U TC232 MV
Category Enhanced Commodity Codes - Lighting Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083519682 00745975080809
Weight per package 11.3999 (lbs/each) 10.65 (lbs/each)
Description 8TSSF232UNVEB81U 8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
TC232MV *Delisted* 4 LMP 8' Tandem Strip T8 120/277V
Strip Light, T8 Bulb Shape, 96 In Length, 2-1/4 In Width, 1-1/4 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $109.98 (Each) $102.40 (Each)
Carton/Reel $109.98 (1 Each) $102.40 (1 Each)
Standard Packaging/Reel $109.98 (1 Each) $102.40 (1 Each)
amperage rating N/A -
Ballast Type - Electronic
Lamp Included - NO
Lamp Type T8 (Not Included) Fluorescent
Lamp Wattage 32 W 32 W
Material Steel Steel
Number of Lamps 2 4
Shape - Rectangular
Voltage Rating 277 V ac 120 to 277 v
Wattage 32 W 64
Color - White
Finish - Enamel
Housing Material - Steel
Height 3-1/2 in 1-1/4 in;3.1 cm
Length 48 in 96 in;243.7 cm
Size 97.375 IN Length 5.0 IN Width 2.3 IN Height -
Width 4-1/4 in 2-1/4 in;5.7 cm
Description 8' 4LMP T8 TANDEM STRIP 120-277V *DELISTED* 4 LMP 8' TANDEM STRIP T8 120/277V
extra long description CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP, -
Long Description Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb Strip Light, T8 Bulb Shape, 96 in Length, 2-1/4 in Width, 1-1/4 in Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 lb/EA
Product Type SSF 4 LMP, TDM 8' Wide STRP, Elt Bal, T8 Strip Light
Short Description Tandem Strip, T8, 277 VAC, 32W, 2 Lamp 8' Strip Light, T8, 120 to 277 V, 32 W, 4 Lamp
Special Features Flip-up socket feature for faster installation out of the box Fixture can be Assembled with Snap Together Components and Requires no Tools
average life - 40,000
bulb shape T8 T8
dimensions - 96 X 4-3/8 X 2-1/16
Hardware - No
lumens N/A -
Maximum Operating Temperature - 25
Mounting Type Surface Mount Surface Mount
Number of Ballasts 1 -
package quantity 1 ct 1 CT;224 PL
pallet quantity - 99
Socket Type N/A -
Standards Met UL/cUL Listed - Damp Location CSA Certified;cUL Listed;UL Listed
start type Instant Start Instant Start
Warranty - 2
Brand METALUX Lithonia Lighting
Manufacturers Part Number 8TSSF-232-UNV-EB81-U TC232 MV
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip LINEAR
Manufacturer Status - Inactive
Weight 11.3999 lb 11.1 lb/EA
Application lighting Corridor;Retail;Stairwell;Warehouse/Storage;Damp Location
environmental conditions - Indoor
Mounting Strip/Flushmount Surface,Suspended
standard UL/cUL Listed;Damp Locations UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat