Item Comparison: 8TSSF232UNVEB81U, 768432UNVADV

Item

8TSSF232UNVEB81U - 8' 4LMP T8 Tandem Strip 120-277V - Metalux

8TSSF232UNVEB81U
8' 4LMP T8 Tandem Strip 120-277V

$109.98 Each

$109.98 (1 Each)

QTY:
Each
Add
768432UNVADV - 76-8-432-Unv-Adv 8' Strip - SPC

768432UNVADV
76-8-432-Unv-Adv 8' Strip

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 188 0
Vendor Metalux SPC
Catalog Number 8TSSF232UNVEB81U 768432UNVADV
Manufacturer Number 8TSSF232UNVEB81U N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights -
UPC/EAN/GTIN 00080083519682 N/A
Weight per package 11.3999 (lbs/each) 0
Description 8TSSF232UNVEB81U 8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
768432UNVADV 76-8-432-Unv-Adv 8' Strip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $109.98 (Each) $0.00 (Each)
Carton/Reel $109.98 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $109.98 (1 Each) $0.00 (1 Each)
amperage rating N/A -
Lamp Type T8 (Not Included) -
Lamp Wattage 32 W -
Material Steel -
Number of Lamps 2 -
Voltage Rating 277 V ac -
Wattage 32 W -
Height 3-1/2 in -
Length 48 in -
Size 97.375 IN Length 5.0 IN Width 2.3 IN Height -
Width 4-1/4 in -
Description 8' 4LMP T8 TANDEM STRIP 120-277V 76-8-432-UNV-ADV 8' STRIP
extra long description CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP, -
Long Description Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb -
Product Type SSF 4 LMP, TDM 8' Wide STRP, Elt Bal, T8 -
Short Description Tandem Strip, T8, 277 VAC, 32W, 2 Lamp -
Special Features Flip-up socket feature for faster installation out of the box -
bulb shape T8 -
lumens N/A -
Mounting Type Surface Mount -
Number of Ballasts 1 -
package quantity 1 ct -
Socket Type N/A -
Standards Met UL/cUL Listed - Damp Location -
start type Instant Start -
Brand METALUX -
Manufacturers Part Number 8TSSF-232-UNV-EB81-U -
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip -
Weight 11.3999 lb -
Application lighting -
Mounting Strip/Flushmount -
standard UL/cUL Listed;Damp Locations -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat