Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
8ST2L8040R |
8ST2L80SC3 |
Manufacturer Number |
8ST2L8040R |
8ST2L80SC3 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083838202 |
00080083242207 |
Weight per package |
9.37 (lbs/each) |
9.79 (lbs/each) |
Description |
8ST2L8040R 8' 78W Led 2L Strip 40K ND 8867LM
8' Linear Led Striplight, Dual Lens, 8200 Lumen, 4000K, Unv No-Dim
|
8ST2L80SC3 8' 78W Led 2L Strip 35K/4K/5K Select 9000LM
8FT Linear Led Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$158.00 (Each) |
$172.50 (Each) |
Carton/Reel |
$158.00 (1 Each) |
$172.50 (1 Each) |
Standard Packaging/Reel |
$158.00 (1 Each) |
$172.50 (1 Each) |
|
amperage rating |
.256 at 277V |
0.65A (120V) 0.29A (277V) |
Lamp Type |
LED |
LED |
Number of Lamps |
1 |
- |
Voltage Rating |
120/277V |
120-227V |
Wattage |
78 W |
80W |
|
Size |
96.26 IN Length 3.86 IN Width 2.76 IN Height |
96.26 IN Length 3.86 IN Width 2.76 IN Height |
|
Description |
8' 78W LED 2L STRIP 40K ND 8867LM |
8' 78W LED 2L STRIP 35K/4K/5K SELECT 9000LM |
extra long description |
CLS 8ST2L8040R 8' LED STRIP 2L UNV |
CLS 8ST2L80SC3 8' LED STRIP 2L DIM |
Long Description |
8' Linear LED Striplight, Dual Lens, 8200 Lumen, 4000K, UNV NO-DIM |
8ft Linear LED Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming |
Product Type |
8' Led Strip 2L Unv 8400L 4K |
8' Led Strip 2L Dim 84L CCT SEL35/4/5K |
Special Features |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
|
lumens |
8867 |
9275 |
Socket Type |
N/A |
N/A |
|
Brand |
METALUX AP |
METALUX |
Manufacturers Part Number |
8ST2L8040R |
8ST2L80SC3 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Striplights |
Striplights |
|
Application |
lighting |
lighting |
Mounting |
Ceiling/Surface Mount |
Strip |
standard |
UL/cUL Listed |
UL/cULus Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC |