Item Comparison: 8SLSTPSLCUNV, 8SLSTP8040DDUNV

Item

8SLSTPSLCUNV - 8' Led Strip Lumen/CCT SLCT 35K/4K/5K 4200-11000LM - Metalux

8SLSTPSLCUNV
8' Led Strip Lumen/CCT SLCT 35K/4K/5K 4200-11000LM

$169.99 Each

$169.99 (1 Each)

QTY:
Each
Add
8SLSTP8040DDUNV - 8' 71W Led Strip 40K 8176LM - Metalux

8SLSTP8040DDUNV
8' 71W Led Strip 40K 8176LM

$181.16 Each

$181.16 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 219 63
Vendor Metalux Metalux
Catalog Number 8SLSTPSLCUNV 8SLSTP8040DDUNV
Manufacturer Number 8SLSTPSLC-UNV 8SLSTP8040DD-UNV
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083174423 00080083814787
Weight per package 8.16 (lbs/each) 10.1 (lbs/each)
Description 8SLSTPSLCUNV 8' Led Strip Lumen/CCT SLCT 35K/4K/5K 4200-11000LM
Selectable CCT and Lumen Led Striplight, 8FT, Selectable CCT 3500K-5000K
8SLSTP8040DDUNV 8' 71W Led Strip 40K 8176LM
8' Linear Led Striplight, 8000 Lumen, 4000K, Unv, 0 to 10V Dimmable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $169.99 (Each) $181.16 (Each)
Carton/Reel $169.99 (1 Each) $181.16 (1 Each)
Standard Packaging/Reel $169.99 (1 Each) $181.16 (1 Each)
amperage rating 0.28-0.74A (120V) 0.12-0.32A (277V) 0.59 at 120V
Lamp Type LED LED
Number of Lamps - 1
Voltage Rating 120-277V 120/277V
Wattage 33-89W 79 W
Size 96.85 IN Length 3.74 IN Width 3.74 IN Height 96.125 IN Length 3.75 IN Width 3.5 IN Height
Description 8' LED STRIP LUMEN/CCT SLCT 35K/4K/5K 4200-11000LM 8' 71W LED STRIP 40K 8176LM
extra long description CLS 8SLSTPSLC-UNV 8SLSTPSLC-UNV CLS 8SLSTP8040DD-UNV STRIPLIGHT 8FT
Long Description Selectable CCT and Lumen LED Striplight, 8ft, selectable CCT 3500K-5000K 8' Linear LED Striplight, 8000 lumen, 4000K, UNV, 0 to 10V dimmable
Product Type 8SLSTPSLC-Unv Striplight 8FT Led 8000LM 4000K Unv V2
Special Features Lumen packages for the most common striplight applications Lumen packages for the most common striplight applications
lumens 4200-11100 9304
Socket Type N/A N/A
Brand METALUX METALUX AP
Manufacturers Part Number 8SLSTPSLC-UNV 8SLSTP8040DD-UNV
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Strip Striplights
Application lighting lighting
Mounting Surface/Suspension Mount Surface Mount
standard DLC Certified;RoHS Compliant;ISO Certified;cULus Listed - Damp Location;LM79/LM80 Compliant cULus Listed - Damp Location;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat