Item Comparison: 8H, KS15

Item

8H - #8 Cu Split Bolt - Blackburn Mechanical

8H
#8 Cu Split Bolt

$5.0842 Each

$508.42 (100 Each)

QTY:
Each
Add
KS15 - Servit 10 STR - 8 STR - Burndy

KS15
Servit 10 STR - 8 STR

$11.74 Each

$1,174.00 (100 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 17,110 366
Vendor Blackburn Mechanical Burndy
Catalog Number 8H KS15
Manufacturer Number 8H KS15
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200023 00781810011256
Weight per package 0.026 (lbs/each) 0.026 (lbs/each)
Description 8H #8 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
KS15 Servit 10 STR - 8 STR
Split Bolt Connector, #20 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.85 In Overall Length, Split Terminal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.08 (Each) $11.74 (Each)
Carton/Reel $508.42 (100 Each) $11.74 (1 Each)
Standard Packaging/Reel $508.42 (100 Each) $1,174.00 (100 Each)
Material Bronze Alloy Copper
Terminal Type Split Split
Color Metallic -
Conductor Material Copper High Copper Alloy
Overall Length 25/32 in 0.85 in;22 mm
Description #8 CU SPLIT BOLT SERVIT 10 STR - 8 STR
extra long description ABB 8H H-STRNGTH SPLITBLT CONN 8STR BUR KS15 CU SB 10 STR - 8 STR
Features - UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Installation Torque: 165 IN-LB, Length: 0.85 IN, Cross Flats: 0.5 IN, Width: 0.38 IN
Long Description Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) Conductor Size, #8 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA Split Bolt Connector, #20 AWG (Stranded) Conductor Size, #8 AWG (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.85 in Overall Length, Split Terminal
Product Type Split Bolt Connector Split Bolt Connector
Short Description #8 Split Bolt Connector, Non-Insulated, 25/32 in L Split Bolt Connector, Non-Insulated, 0.85 in;22 mm
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection Direct Burial Applications in Earth or Concrete
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #8 AWG (Solid Equal Main and Tap) #8 AWG (Stranded)
Minimum Conductor Size #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) #20 AWG (Stranded)
package quantity 100 CT;1000 PK 1 CT;100 PK
pallet quantity - 99000
Standards Met UL Listed 486C 467;CSA Certified UL Listed 467, 486;CSA Certified C22.2 No 41;RoHS Compliant;DB Rated
Made in USA yes -
Brand Thomas & Betts Burndy LLC
Manufacturers Part Number 8H KS15
sub brand Blackburn Burndy
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Type Split-Bolt KS, Compact
Weight 0.03 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Applications In Earth Or Concrete, Copper
standard UL E9809 CSA C22.2 No 41;UL467;UL486
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat