Nacogdoches |
5,234 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Flexible Conduit |
Catalog Number |
890MC |
K201 |
Manufacturer Number |
890-MC |
000405107 |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Flex & MC Straps
|
Flex & MC Straps
|
UNSPSC |
39121705 - Cable clamp and staple
|
-
|
UPC/EAN/GTIN |
00781747028907 |
07768014562 |
Weight per package |
0.0189 (lbs/each) |
0.017 (lbs/ft) |
Description |
890MC MC 14/2-12/2 Strap
Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.0189 LB/Ea
|
K201 3/8" Flex Strap
Flex Strap, 100 CT Package Quantity, 3/8 In Size, 0.017 LB/FT Weight, Non-Insulated
|
|
Minimum Order QTY |
1 Unit |
10 Units |
Unit/Foot |
$0.25 (Each) |
$0.10 (Foot) |
Carton/Reel |
$25.14 (100 Each) |
$9.87 (100 Feet) |
Standard Packaging/Reel |
$251.40 (1000 Each) |
$9.87 (100 Feet) |
|
|
Length |
1-3/8 in (Strap Center point Length) |
- |
Size |
14/2 AWG;12/2 AWG |
3/8 in |
|
Description |
MC 14/2-12/2 STRAP |
3/8" FLEX STRAP |
extra long description |
BPT 890-MC 14/2, 12/2 STRAP |
- |
Features |
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/2 (.475" Ø min) to 12/2 (.525" Ø max) |
- |
Long Description |
Strap, Steel, 14/2 AWG;12/2 AWG Size, 1-3/8 in (Strap Center point Length) Length, Snap-On Connection, 1 hole, Non-Insulated, 0.0189 lb/EA |
Flex Strap, 100 CT Package Quantity, 3/8 in Size, 0.017 lb/ft Weight, Non-Insulated |
Product Type |
Strap |
Flex Strap |
Short Description |
Strap, Steel, 14/2;12/2 AWG |
Flex Strap, 3/8 in, 100 CT |
Special Features |
One Hole Strap |
- |
|
Cable Size |
14/2, 12/2 |
- |
Connection Type |
Snap-On |
- |
Enclosure Type |
NEMA FB-1 |
- |
for use with |
Snap-On Type Strap used to Support Round Steel or Aluminum Metal Clad Cable;Diameter for 14/2 AWG (0.475 in) to 12/2 AWG (0.525 AWG) |
- |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
Number of Holes |
1 |
- |
package quantity |
100 PK;1000 PK |
100 CT |
Standards Met |
Federal Specification Number A-A-50552;UL Listed E161206;UL Standard UL514B;CSA Certified 39354 |
- |
|
|
Brand |
Bridgeport |
Flexible Conduit |
Manufacturers Part Number |
890-MC |
K201 |
sub brand |
Bridgeport |
- |
|
Category Description |
FLEX & MC STRAPS |
FLEX & MC STRAPS |
Type |
One Hole Straps |
- |
|
Weight |
0.0189 lb/EA |
0.017 lb/ft |
|
Application |
Industrial |
- |
standard |
cULus |