Nacogdoches |
6,593 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
890MC |
900F |
Manufacturer Number |
890-MC |
900-F |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Straps
|
Flex & MC Straps
|
UNSPSC |
31162306 - Mounting hangers
|
31162306 - Mounting hangers
|
UPC/EAN/GTIN |
00781747028907 |
00781747029706 |
Weight per package |
0.0189 (lbs/each) |
0.0187 (lbs/each) |
Description |
890MC MC 14/2-12/2 Strap
Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.0189 LB/Ea
|
900F 3/8" Flex Strap
One Hole Strap, 3/8 In Trade Size, Zinc Electro-Plated, 1-1/16 In Length, 5/8 In Width, 0.0187 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.25 (Each) |
$0.22 (Each) |
Carton/Reel |
$25.14 (100 Each) |
$22.00 (100 Each) |
Standard Packaging/Reel |
$251.40 (1000 Each) |
$220.00 (1000 Each) |
|
|
Finish |
- |
Zinc Electro-Plated |
|
Length |
1-3/8 in (Strap Center point Length) |
1-1/16 in |
Size |
14/2 AWG;12/2 AWG |
- |
Width |
- |
5/8 in |
|
Description |
MC 14/2-12/2 STRAP |
3/8" FLEX STRAP |
extra long description |
BPT 890-MC 14/2, 12/2 STRAP |
BPT 900-F 3/8", 12/4,10/2,10/3 STRA |
Features |
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/2 (.475" Ø min) to 12/2 (.525" Ø max) |
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/2 (.475" 0 min) to 12/2 (.525" 0 max). |
Long Description |
Strap, Steel, 14/2 AWG;12/2 AWG Size, 1-3/8 in (Strap Center point Length) Length, Snap-On Connection, 1 hole, Non-Insulated, 0.0189 lb/EA |
One Hole Strap, 3/8 in Trade Size, Zinc Electro-Plated, 1-1/16 in Length, 5/8 in Width, 0.0187 lb |
Product Type |
Strap |
One Hole Strap |
Short Description |
Strap, Steel, 14/2;12/2 AWG |
Strap, One Hole, Steel |
Special Features |
One Hole Strap |
- |
|
Cable Size |
14/2, 12/2 |
12/4, 10/2, 10/3 |
Connection Type |
Snap-On |
- |
Enclosure Type |
NEMA FB-1 |
- |
for use with |
Snap-On Type Strap used to Support Round Steel or Aluminum Metal Clad Cable;Diameter for 14/2 AWG (0.475 in) to 12/2 AWG (0.525 AWG) |
Support Metal Clad Cable |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
Yes |
Number of Holes |
1 |
- |
package quantity |
100 PK;1000 PK |
1 CA;100 PK |
Standards Met |
Federal Specification Number A-A-50552;UL Listed E161206;UL Standard UL514B;CSA Certified 39354 |
cULus File No. E161206 |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
890-MC |
900-F |
sub brand |
Bridgeport |
- |
|
Category Description |
FLEX & MC STRAPS |
FLEX & MC STRAPS |
Type |
One Hole Straps |
One Hole Strap |
|
|
Weight |
0.0189 lb/EA |
0.0187 lb |
|
Application |
Industrial |
Snap-On Type Strap Used to Support Round Steel or Aluminum Metal Clad Cable |
standard |
cULus |
cULus |