Item Comparison: 8860GNK, F88G60

Item

8860GNK - 8X8X60 Ni Wireway - Unity

8860GNK
8X8X60 Ni Wireway

$202.85 Each

$202.85 (1 Each)

QTY:
Each
Add
F88G60 - 8X8X60 N1 HC STRT SCT - Nvent Hoffman

F88G60
8X8X60 N1 HC STRT SCT

$229.61 Each

$229.61 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 24
Vendor Unity Nvent Hoffman
Catalog Number 8860GNK F88G60
Manufacturer Number 8860GNK F88G60
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515104507 00783510526405
Weight per package 33 (lbs/each) 41 (lbs/each)
Description 8860GNK 8X8X60 Ni Wireway
Unt 8860GNK N1 Hinged Cover Wireway
F88G60 8X8X60 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X60, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $202.85 (Each) $229.61 (Each)
Carton/Reel $202.85 (1 Each) $229.61 (1 Each)
Standard Packaging/Reel $202.85 (1 Each) $229.61 (1 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Liftoff Cover no Knockouts
Height - 8
Width - 8
Description 8X8X60 NI WIREWAY 8X8X60 N1 HC STRT SCT
extra long description - NVENT HOF F88G60 60.00in Straight S
Features - Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description UNT 8860GNK N1 HINGED COVER WIREWAY Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x60, Gray, Steel
Product Type N1 Hinged Cover Wireway No K.O. Powder Coated 60.00IN Straight Section
ip rating - IP30
Knockouts - NO
Brand Unity Nvent Hoffman
Manufacturers Part Number 8860GNK F88G60
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Straight Section
Application - Power Distribution
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat