Item Comparison: 8860GNK, 8860HSNK

Item

8860GNK - 8X8X60 Ni Wireway - Unity

8860GNK
8X8X60 Ni Wireway

$202.85 Each

$202.85 (1 Each)

QTY:
Each
Add
8860HSNK - Wway 8X8X60 N1 QK Conn HC, NK - Eaton

8860HSNK
Wway 8X8X60 N1 QK Conn HC, NK

$220.40 Each

$220.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 24 36
Vendor Unity Eaton
Catalog Number 8860GNK 8860HSNK
Manufacturer Number 8860GNK 8860 HSNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515104507 00782051479195
Weight per package 33 (lbs/each) 35.36 (lbs/each)
Description 8860GNK 8X8X60 Ni Wireway
Unt 8860GNK N1 Hinged Cover Wireway
8860HSNK Wway 8X8X60 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $202.85 (Each) $220.40 (Each)
Carton/Reel $202.85 (1 Each) $220.40 (1 Each)
Standard Packaging/Reel $202.85 (1 Each) $220.40 (1 Each)
Cover Type - HINGED
Material - 14 GAUGE STEEL
Finish - ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Height - 8.00 In
Length - 60.00 In
Width - 8.00 In
Description 8X8X60 NI WIREWAY WWAY 8X8X60 N1 QK CONN HC,NK
extra long description - B-LINE 8860 HSNK HINGE SCREW CVR WI
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description UNT 8860GNK N1 HINGED COVER WIREWAY Eaton B-Line series wireway, 8" height, 60" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type N1 Hinged Cover Wireway No K.O. Powder Coated Hinge Screw CVR Wireway, No Knockouts, 8X8X60
dimensions - 60.0000 IN X 8.0000 IN X 8.0000 IN
straight section length - 60.00 In
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 8860GNK 8860 HSNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Wireway
Application - Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: C
Enclosure - NEMA 1, IP30
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat