Item Comparison: 8860GNK, 8860HS

Item

8860GNK - 8X8X60 Ni Wireway - Unity

8860GNK
8X8X60 Ni Wireway

$202.85 Each

$202.85 (1 Each)

QTY:
Each
Add
8860HS - Wway 8X8X60 N1 QK Conn HC - Eaton

8860HS
Wway 8X8X60 N1 QK Conn HC

$220.40 Each

$220.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 1
Vendor Unity Eaton
Catalog Number 8860GNK 8860HS
Manufacturer Number 8860GNK 8860HS
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515104507 00782051478174
Weight per package 33 (lbs/each) 35.317 (lbs/each)
Description 8860GNK 8X8X60 Ni Wireway
Unt 8860GNK N1 Hinged Cover Wireway
8860HS Wway 8X8X60 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 8" Height, 60" Length, 8" Width, HS Wireway, Thru Holes, 19 Top Knockouts, 19 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $202.85 (Each) $220.40 (Each)
Carton/Reel $202.85 (1 Each) $220.40 (1 Each)
Standard Packaging/Reel $202.85 (1 Each) $220.40 (1 Each)
Cover Type - HINGED
Material - 14 GAUGE STEEL
Finish - Gray
Height - 8.00 In
Length - 60.00 In
Width - 8.00 In
Description 8X8X60 NI WIREWAY WWAY 8X8X60 N1 QK CONN HC
extra long description - B-LINE 8860 HS HINGE SCREW CVR WIRE
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description UNT 8860GNK N1 HINGED COVER WIREWAY Eaton B-Line series wiring trough, 8" height, 60" length, 8" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type N1 Hinged Cover Wireway No K.O. Powder Coated Hinge Screw CVR Wireway, 8X8X60
dimensions - 60.0000 IN X 8.0000 IN X 8.0000 IN
straight section length - 60 In
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 8860GNK 8860 HS
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Wiring trough
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Sa
Enclosure - NEMA 1, IP30
standard - UL Listed,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat