Item Comparison: EMTELB3X30, 8830

Item

EMTELB3X30 - 3" 30D Emt Elb - Robroy/Ecn Korns

EMTELB3X30
3" 30D Emt Elb

$66.7725 Each

$66.77 (1 Each)

QTY:
Each
Add
8830 - 3" 30D Emt Elb - Southwire Rough Electrical Com

8830
3" 30D Emt Elb

$74.2198 Each

$74.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 321 18
Vendor Robroy/Ecn Korns Southwire Rough Electrical Com
Catalog Number EMTELB3X30 8830
Manufacturer Number EMTELB3X30 8830
Category Enhanced Commodity Codes - Boxes & Covers Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification Emt Elbows Emt Elbows
UNSPSC - N/A
UPC/EAN/GTIN 784011020584 00751338839076
Weight per package 5.76 (lbs/each) 5.76 (lbs/each)
Description EMTELB3X30 3" 30D Emt Elb
Emt Elbow, 3 In Trade Size, Non-Insulated
8830 3" 30D Emt Elb
3IN Emt 30 Deg El
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $66.77 (Each) $74.22 (Each)
Carton/Reel $66.77 (1 Each) $74.22 (1 Each)
Standard Packaging/Reel $66.77 (1 Each) $74.22 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description - Emt To Emt Pulling Elbows
Description 3" 30D EMT ELB 3" 30D EMT ELB
extra long description - STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 13 INCH BEND RADIUS
Long Description EMT Elbow, 3 in Trade Size, Non-Insulated 3IN EMT 30 DEG EL
Product Type EMT Elbow Emt Conduit Elbow
Short Description EMT Elbow, 3, in, 1 CT -
Applicable Standard - ANSI C80.3, WW-C-563
Bend Angle - 30 Degree
Bend Radius - 13 INCH
End Type - Plain
Insulated/Non-Insulated Non-Insulated -
package quantity 1 ct -
Brand Robroy/Ecn Korns TOPAZ ELECTRIC CORP
Manufacturers Part Number EMTELB3X30 8830
Category Description EMT ELBOWS EMT ELBOWS
Trade Size 3 in 3 INCH
Standard Package - 1 PER CASE
Approval - UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat