Nacogdoches |
38 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Southwire Rough Electrical Com |
Catalog Number |
88 |
88 |
Manufacturer Number |
7000006092 |
88 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Tape
|
Emt Elbows
|
UNSPSC |
31201500 - Tape
|
N/A
|
UPC/EAN/GTIN |
00054007061434 |
00751338304901 |
Weight per package |
0.003 (lbs/each) |
7.2 (lbs/each) |
Description |
88 Super 88 Vinyl Electrical Tape, 3/4" X 66', BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB
|
88 3'. 90D Emt Elb
3IN Emt Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.61 (Each) |
$66.77 (Each) |
Carton/Reel |
$1,661.00 (100 Each) |
$66.77 (1 Each) |
Standard Packaging/Reel |
$1,661.00 (100 Each) |
$66.77 (1 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
PVC |
- |
Finish |
- |
Galvanized |
|
Length |
66 ft;20.1168 m |
- |
Thickness |
8.5 mil |
- |
Width |
3/4 in;19 mm |
- |
|
Commodity Description |
- |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
SUPER 88 VINYL ELECTRICAL TAPE, 3/4" X 66', BK |
3'. 90D EMT ELB |
extra long description |
3M 7000006092 Scotch® Vinyl Electri |
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 5.8125 INCH |
Features |
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed |
Topazs EMT 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are free from defect to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563. |
Long Description |
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 8.5 mil Thickness, 2.59 lb |
3IN EMT ELB |
Product Type |
Vinyl Electrical Tape |
Emt Conduit Elbow |
Short Description |
Black Vinyl Electrical Tape, 3/4" x 66', PVC |
- |
Special Features |
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions |
- |
|
Adhesive Material |
Rubber Resin |
- |
Applicable Standard |
- |
ANSI C80.3, WW-C-563 |
Bend Angle |
- |
90 Degree |
Bend Radius |
- |
13 INCH |
End Type |
- |
Plain |
Maximum Operating Temperature |
+220 °F;+105 °C |
- |
Minimum Operating Temperature |
0 °F;-18 °C |
- |
package quantity |
1 CN;10 CT;100 RL |
- |
Standards Met |
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75 |
- |
Tensile Strength |
20 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
88-SUPER-3/4X66FT |
- |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
EMT ELBOWS |
Type |
VINYL |
- |
|
|
Standard Package |
- |
1 PER CASE |
Weight |
2.59 lb |
- |
|
Application |
Primary Insulation for Splices Up to 600v. Protective Jacketing |
- |
Approval |
- |
UL 797, CSA |
standard |
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75 |