Nacogdoches |
38 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Ideal |
Catalog Number |
88 |
4688 |
Manufacturer Number |
7000006092 |
46-88 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201524 - Color coding tape
|
UPC/EAN/GTIN |
00054007061434 |
00783250796076 |
Weight per package |
0.003 (lbs/each) |
0.23 (lbs/each) |
Description |
88 Super 88 Vinyl Electrical Tape, 3/4" X 66', BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB
|
4688 Vinyl Electrical Tape, Black, 3/4" X 66'
Vinyl Electrical Tape, Black, 3/4" X 66'
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.61 (Each) |
$5.01 (Each) |
Carton/Reel |
$1,661.00 (100 Each) |
$5.01 (1 Each) |
Standard Packaging/Reel |
$1,661.00 (100 Each) |
$50.10 (10 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
PVC |
- |
|
Length |
66 ft;20.1168 m |
- |
Thickness |
8.5 mil |
- |
Width |
3/4 in;19 mm |
- |
|
Description |
SUPER 88 VINYL ELECTRICAL TAPE, 3/4" X 66', BK |
VINYL ELECTRICAL TAPE, BLACK, 3/4" X 66' |
extra long description |
3M 7000006092 Scotch® Vinyl Electri |
Vinyl Tape, Black, 3/4" X 66' |
Features |
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed |
When performance matters, count on WireAmour™ Electrical Tape from IDEAL Electrical to get the job done. |
Long Description |
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 8.5 mil Thickness, 2.59 lb |
Vinyl Electrical Tape, Black, 3/4" X 66' |
Product Type |
Vinyl Electrical Tape |
Vinyl Electrical Tape, Black, 3/4" X 66' |
Short Description |
Black Vinyl Electrical Tape, 3/4" x 66', PVC |
- |
Special Features |
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions |
- |
|
Adhesive Material |
Rubber Resin |
- |
Maximum Operating Temperature |
+220 °F;+105 °C |
- |
Minimum Operating Temperature |
0 °F;-18 °C |
- |
package quantity |
1 CN;10 CT;100 RL |
- |
Standards Met |
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75 |
- |
Tensile Strength |
20 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Ideal |
Manufacturers Part Number |
88-SUPER-3/4X66FT |
46-88 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
- |
|
|
Application |
Primary Insulation for Splices Up to 600v. Protective Jacketing |
- |
standard |
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75 |