Item Comparison: EMTELB2X15, 8615

Item

EMTELB2X15 - 2", 15D Emt Elb - Robroy/Ecn Korns

EMTELB2X15
2", 15D Emt Elb

$16.1864 Each

$16.19 (1 Each)

QTY:
Each
Add
8615 - 2", 15D Emt Elb - Southwire Rough Electrical Com

8615
2", 15D Emt Elb

$17.9918 Each

$17.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 397 0
Vendor Robroy/Ecn Korns Southwire Rough Electrical Com
Catalog Number EMTELB2X15 8615
Manufacturer Number EMTELB2X15 8615
Category Enhanced Commodity Codes - Boxes & Covers Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification Emt Elbows Emt Elbows
UNSPSC - N/A
UPC/EAN/GTIN 784011020768 00751338838987
Weight per package 2.86 (lbs/each) 2.86 (lbs/each)
Description EMTELB2X15 2", 15D Emt Elb
8615 2", 15D Emt Elb
2IN Emt 15 Deg Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.19 (Each) $17.99 (Each)
Carton/Reel $16.19 (1 Each) $17.99 (1 Each)
Standard Packaging/Reel $16.19 (1 Each) $17.99 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description - Emt To Emt Pulling Elbows
Description 2",15D EMT ELB 2",15D EMT ELB
extra long description - STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797, CSA APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Long Description - 2IN EMT 15 DEG ELB
Product Type - Emt Conduit Elbow
Applicable Standard - ANSI C80.3, Federal Specification WW-C-563
Bend Angle - 15 Degree
Bend Radius - 9.5 INCH
End Type - Plain
Brand Robroy/Ecn Korns TOPAZ ELECTRIC CORP
Manufacturers Part Number EMTELB2X15 8615
Category Description EMT ELBOWS EMT ELBOWS
Trade Size - 2 INCH
Standard Package - 10 PER CASE
Approval - UL (Canada and US), UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat