Item Comparison: 85615, 85614

Item

85615 - Precision Screwdriver Set Slotted and Phillips 4PC - Klein Tools

85615
Precision Screwdriver Set Slotted and Phillips 4PC

$19.99 Each

$119.94 (6 Each)

QTY:
Each
Add
85614 - Screwdriver Set, Electronics Slotted/Phillips, 5PC - Klein Tools

85614
Screwdriver Set, Electronics Slotted/Phillips, 5PC

$58.26 Each

$699.12 (12 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 135 17
Vendor Klein Tools Klein Tools
Catalog Number 85615 85614
Manufacturer Number 85615 85614
Category Enhanced Commodity Codes - Line Construction Material Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Miscellaneous Material Hand Tools
UNSPSC 27111734 - Multiple tip screwdriver 27111731 - Precision screwdriver
UPC/EAN/GTIN 00092644856150 00092644854255
Weight per package 0.254 (lbs/each) 0.8 (lbs/each)
Description 85615 Precision Screwdriver Set Slotted and Phillips 4PC
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
85614 Screwdriver Set, Electronics Slotted/Phillips, 5PC
Electronics Screwdriver Set, 5 Pieces, 0.80 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.99 (Each) $58.26 (Each)
Carton/Reel $19.99 (1 Each) $58.26 (1 Each)
Standard Packaging/Reel $119.94 (6 Each) $699.12 (12 Each)
Material S2 Steel -
Color Code Red/Blue -
Handle Color Black/Yellow -
Handle Material CA/TPE -
Tape Material - STEEL
Overall Length 5.5" (14 cm), 6.5" (16.5 cm), 7.5" (19.1 cm) -
Description PRECISION SCREWDRIVER SET SLOTTED AND PHILLIPS 4PC SCREWDRIVER SET, ELECTRONICS SLOTTED/PHILLIPS, 5PC
extra long description KLEIN 85615 Precision Screwdriver S KLEIN 85614 5 Piece Electronics Scr
Features Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately. Klein's 5-Piece Electronics Screwdriver Set helps get the job done when precision is key. These made-in-America tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 4 flat head screwdrivers and 1 Phillips head screwdriver. Professional custom carrying case included for ease of access and portability. Screwdrivers also sold separately.
Long Description Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately. Electronics Screwdriver Set, 5 Pieces, 0.80 lb
Product Type Precision Screwdriver Set, 4 PC 5 Piece Electronics Screwdriver Set
Short Description - Electronics Screwdriver Set, 5 Pieces
Special Features Cushion-Grip™ Handles; Rotating Caps -
Handle Length 3.5" (8.9 cm) -
included Cabinet Tips: (2) 3/32" (2.5 mm), 1/8" (3 mm): Phillips Tips: (2) #00, #0 Cabinet Tips: (2) 1/8" (3.2 mm), 3/32" (2.4 mm), 1/16" (1.6 mm); Phillips Tip: #0
media Yes Yes
Number of Pieces 4 5
Overall Height 0.71" (1.8 cm) 3.313 (8.4 cm)Overall Length3.5 (8.9 cm)
Overall Width 0.71" (1.8 cm) 2 (5.1 cm)Rewind TypeAutomaticSpecial FeaturesUncluttered, Easy to Read Bold Lines Every 1/8
Shank Length 2" (5.1 cm), 3" (7.6 cm), 4" (10.2 cm) -
Tape Length - 7.5 m (25')
Made in USA - yes
Brand Klein Tools Klein Tools
Manufacturers Part Number 85615 85614
Category Description - HAND TOOLS
Type Screwdriver Set Double Sided
Status - Inactive
Weight 4.1 oz (116 g) 0.80 lb;0.36 kg
Application Electronics -
standard -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat