Nacogdoches |
2 |
1 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
85615 |
85613 |
Manufacturer Number |
85615 |
85613 |
Category |
Enhanced Commodity Codes -
Line Construction Material
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Miscellaneous Material
|
Hand Tools
|
UNSPSC |
27111734 - Multiple tip screwdriver
|
27111728 - Screwdriver set
|
UPC/EAN/GTIN |
00092644856150 |
00092644854262 |
Weight per package |
0.254 (lbs/each) |
0.1 (lbs/each) |
Description |
85615 Precision Screwdriver Set Slotted and Phillips 4PC
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
|
85613 Screwdriver Set, Electronics Slotted/Phillips, 4PC
Electronics Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 5.5 to 7.5 In Overall Length, 2.34 In to 2.367 In Overall Width, 0.342 In to 0.99 In Overall Depth, 2 In to 4 In Shank Length, 4 Pieces, 0.10 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$19.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$119.94 (6 Each) |
$0.00 (3 Each) |
|
|
Blade Material |
- |
Steel |
Color |
- |
Black (Handle) |
Color Code |
Red/Blue |
- |
Handle Color |
Black/Yellow |
Black |
Handle Material |
CA/TPE |
Rubber |
|
Overall Length |
5.5" (14 cm), 6.5" (16.5 cm), 7.5" (19.1 cm) |
5.5 to 7.5 in;139.7 to 190.5 mm |
|
Description |
PRECISION SCREWDRIVER SET SLOTTED AND PHILLIPS 4PC |
SCREWDRIVER SET, ELECTRONICS SLOTTED/PHILLIPS, 4PC |
extra long description |
KLEIN 85615 Precision Screwdriver S |
KLEIN 85613 Electronics Screwdriver |
Features |
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately. |
Klein's 4-Piece Electronics Screwdriver Set helps get the job done when precision is key. This made-in-America tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 3 flat tip screwdrivers and one Philips screwdriver. Screwdrivers sold separately. |
Long Description |
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately. |
Electronics Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 5.5 to 7.5 in Overall Length, 2.34 in to 2.367 in Overall Width, 0.342 in to 0.99 in Overall Depth, 2 in to 4 in Shank Length, 4 Pieces, 0.10 lb |
Product Type |
Precision Screwdriver Set, 4 PC |
Electronics Screwdriver Set |
Short Description |
- |
Electronics Screwdriver Set, Steel, Black (Handle) |
Special Features |
Cushion-Grip™ Handles; Rotating Caps |
Color Coded Rings and Hot Stamped Caps |
|
Handle Length |
3.5" (8.9 cm) |
- |
included |
Cabinet Tips: (2) 3/32" (2.5 mm), 1/8" (3 mm): Phillips Tips: (2) #00, #0 |
1/16" (2 mm) Slotted/2" (51 mm) Blade (614-2), #0 Phillips/3" (76 mm) Blade (613-3), 3/32" (2 mm) Slotted/3" (76 mm) Blade (614-3) and 1/8" (3 mm) Slotted/4" (102 mm) Blade (614-4) |
includes |
- |
1/16 in (2 mm) Slotted;2 in (51 mm) Blade (614-2);#0 Phillips;3 in (76 mm) Blade (613-3);3/32 in (2 mm) Slotted;3in (76 mm) Blade (614-3);1/8 in (3 mm) Slotted;4 in (102 mm) Blade (614-4) |
media |
Yes |
Yes |
Number of Pieces |
4 |
4 |
Overall Depth |
- |
0.342 in to 0.99 in |
Overall Height |
0.71" (1.8 cm) |
0.342" to 0.99" (0.9 to 2.5 cm) |
Overall Width |
0.71" (1.8 cm) |
2.34 in to 2.367 in |
Shank Length |
2" (5.1 cm), 3" (7.6 cm), 4" (10.2 cm) |
2 in to 4 in;50.8 mm to 101.6 mm |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
85615 |
85613 |
|
Category Description |
- |
HAND TOOLS |
Type |
Screwdriver Set |
Precision |
|
|
Weight |
4.1 oz (116 g) |
0.10 lb;0.05 kg |
|
Application |
Electronics |
Electronics |
standard |
— |
— |
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
Call nearest store for Item Price
|