Nacogdoches |
0 |
30 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
SPC |
Catalog Number |
8015 |
85126 |
Manufacturer Number |
55189407 |
85126 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Wire
|
Classification |
Non-Metallic Sealtite and Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
26121505 - Fixture wire
|
-
|
UPC/EAN/GTIN |
00032886895708 |
065874685126 |
Weight per package |
2.16 (lbs/ft) |
1.75 (lbs/each) |
Description |
8015 10/3 6' A/C Whip 1/2"
Liquidtight Flexible Conduit, 1/2 In Trade Size, 6 FT Length, Non-Metallic Material, Black;Red;Green, (3) #10 Awg Wire Size, +10 °C Operating Temperature, +60 °C Operating Temperature, 0.25 LB/100 FT
|
85126 1/2" X 6' Whip W/10AWG Wire
Non-Metallic Sealtite and Fitting, 10 Awg Conductor Size, Made In Usa, 1/2 In Outside Diameter, 6 FT Overall Length, Carton Package Type
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$30.16 (Foot) |
$54.91 (Each) |
Carton/Reel |
$241.28 (8 Feet) |
$54.91 (1 Each) |
Standard Packaging/Reel |
$241.28 (8 Feet) |
$1,317.84 (24 Each) |
|
Conductor Size |
- |
10 AWG |
Material |
Non-Metallic |
- |
Number of Conductors |
3 |
- |
Voltage Rating |
600V |
- |
Wire Size |
(3) #10 AWG |
- |
|
Color |
Black;Red;Green |
- |
Conductor Material |
CU |
- |
|
Length |
6 ft |
- |
Overall Length |
- |
6 ft |
|
Construction |
1 |
- |
Description |
10/3 6' A/C WHIP 1/2" |
1/2" X 6' WHIP W/10AWG WIRE |
extra long description |
SWC 55189407 4 AWG CU BLACK 600V WE |
- |
Long Description |
Liquidtight Flexible Conduit, 1/2 in Trade Size, 6 ft Length, Non-Metallic Material, Black;Red;Green, (3) #10 AWG Wire Size, +10 °C Operating Temperature, +60 °C Operating Temperature, 0.25 lb/100 ft |
Non-Metallic Sealtite and Fitting, 10 AWG Conductor Size, Made in USA, 1/2 in Outside Diameter, 6 ft Overall Length, Carton Package Type |
Product Type |
Liquidtight Flexible Conduit |
Non-Metallic Sealtite and Fitting |
Short Description |
Liquidtight Flexible Conduit, 1/2 in x 6 ft, Non-Metallic, Black/Red/Green |
Non-Metallic Sealtite and Fitting, 10 AWG, 6 ft, 1/2 in Dia |
similar brands |
Sealtite® |
Sealtite® |
Special Features |
Oil-Resistant;Sunlight-Resistant |
- |
|
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
+10 °C |
- |
outside diameter |
0.83 |
1/2 in |
package quantity |
8 PK |
- |
Standards Met |
UL 514-B;UL 1660;CSA C22.2;RoHS Compliant |
- |
|
|
Brand |
Flexible Conduit |
SUPERFLEX LTD. |
Manufacturers Part Number |
55189401 |
85126 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
Type |
FMC-SWp |
- |
|
|
Package Type |
- |
Carton |
Weight |
0.25 lb/100 ft |
- |
|
Application |
Air Conditioner;Pump;Motor;Compressor;Swimming Pool Equipment |