Item Comparison: NMSC50, 8503

Item

NMSC50 - PVC 065360 1/2" ST Screw-On Conn - Arlington

NMSC50
PVC 065360 1/2" ST Screw-On Conn

$1.47 Each

$147.00 (100 Each)

QTY:
Each
Add
8503 - 1/2" NM SCR On Conn - SPC

8503
1/2" NM SCR On Conn

$2.4458 Each

$244.58 (100 Each)

QTY:
Each
Add
Nacogdoches 0 392
All Stores 3,596 1,499
Vendor Arlington SPC
Catalog Number NMSC50 8503
Manufacturer Number NMSC50 N/A
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Unassigned
Classification Non-Metallic Fittings Non-Metallic Sealtite and Fittings
UNSPSC 39121420 - Liquid tight connectors -
UPC/EAN/GTIN 00018997210005 065874685036
Weight per package 0.03 (lbs/each) 0.0554 (lbs/each)
Description NMSC50 PVC 065360 1/2" ST Screw-On Conn
Connector, 1/2 In Trade Size, 1.228 In Width, 1.228 In Height, Gray, Threaded X Screw-In Connection, 0.0300 LB/Ea
8503 1/2" NM SCR On Conn
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.47 (Each) $2.45 (Each)
Carton/Reel $36.75 (25 Each) $61.14 (25 Each)
Standard Packaging/Reel $147.00 (100 Each) $244.58 (100 Each)
connection Threaded X Screw-In -
Material UV-Rated Plastic -
Color Gray -
Height 1.228 in -
Size L(1.228) x W(1.228) x H(1.410) -
Width 1.228 in -
Description PVC 065360 1/2" ST SCREW-ON CONN 1/2" NM SCR ON CONN
extra long description ARL NMSC50 1/2" ST SCREW ON NMLT -
Long Description Connector, 1/2 in Trade Size, 1.228 in Width, 1.228 in Height, Gray, Threaded x Screw-In Connection, 0.0300 lb/EA -
Product Type Connector -
Short Description Connector, 1/2 in, Gray, Plastic -
similar brands - Sealtite®
Special Features Straight -
Color/Finish Gray -
Connection Type Threaded x Screw-In -
Form Form B -
package quantity 100 PK -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand ARLINGTON -
Manufacturers Part Number NMSC50 -
Category Description NON-METALLIC FITTINGS NON-METALLIC SEALTITE AND FITTINGS
Type Push-In Connector -
Trade Size 1/2 in -
Weight 0.0300 lb/EA -
Application Outdoor;Non Metallic Liquid Tight Conduit Type B;Material;Plastic;Type;Screw On Straight Connector;Color;Gray 0;Size;1 Ph;Description;Pvc 065360 1/2 St Scr On Conn;Form;Form B;Category Description;Non-Metallic Fittings;Special Features;1.44in Length X 1. -
standard UL and CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat