Item Comparison: 843A, 843

Item

843A - Bender, Hand-1-1/4 Emt& 1 Rigid - Greenlee

843A
Bender, Hand-1-1/4 Emt& 1 Rigid

$303.68 Each

$303.68 (1 Each)

QTY:
Each
Add
843 - Bender, Hand-1-1/4 Emt& 1 Rigid - Greenlee

843
Bender, Hand-1-1/4 Emt& 1 Rigid

$303.68 Each

$303.68 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Greenlee Greenlee
Catalog Number 843A 843
Manufacturer Number 843A 843A
Category Hand Tools & Hydraulic Tools - Hand Tools - Benders Hand Tools & Hydraulic Tools - Hand Tools - Benders
Classification Hand Tools Hand Tools
UNSPSC 27112503 - Conduit benders 27112503 - Conduit benders
UPC/EAN/GTIN 00783310125242 00783310125242
Weight per package 7.67 (lbs/each) 8.1999 (lbs/each)
Description 843A Bender, Hand-1-1/4 Emt& 1 Rigid
Site-Rite® Aluminum Hand Bender Head For 1-1/4" Emt, 1" Rigid/Imc. Sighting System Featuring Cast-In, Readable Markings On The Bender Heads and A Finish That Provides For The Best Visibility In Low-Light. Strong, Stable Square Hook Design. 1-1/2" Bender Heads Both Offer The Power Pedal Feature With A Larger Foot Area On The Head For Greater Control, Stability and Leverage. Bender Head Has Enlarged Foot Pedal and Increased Toe Room to Ensure Greater Control, Stability and Leverage. Bender Handle Has A
843 Bender, Hand-1-1/4 Emt& 1 Rigid
Site-Rite® Aluminum Hand Bender Head For 1-1/4" Emt, 1" Rigid/Imc. Sighting System Featuring Cast-In, Readable Markings On The Bender Heads and A Finish That Provides For The Best Visibility In Low-Light. Strong, Stable Square Hook Design. 1-1/2" Bender Heads Both Offer The Power Pedal Feature With A Larger Foot Area On The Head For Greater Control, Stability and Leverage. Bender Head Has Enlarged Foot Pedal and Increased Toe Room to Ensure Greater Control, Stability and Leverage. Bender Handle Has A
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $303.68 (Each) $303.68 (Each)
Carton/Reel $303.68 (1 Each) $303.68 (1 Each)
Standard Packaging/Reel $303.68 (1 Each) $303.68 (1 Each)
Construction Aluminum Aluminum
Description BENDER,HAND-1-1/4 EMT& 1 RIGID BENDER,HAND-1-1/4 EMT& 1 RIGID
extra long description GRN 843A AL HAND BENDER 1-1/4"EMT,1 GRN 843A AL HAND BENDER 1-1/4"EMT,1
Long Description Site-Rite® Aluminum Hand Bender Head for 1-1/4" EMT, 1" Rigid/IMC. Sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Strong, stable square hook design. 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage. Bender head has enlarged foot pedal and increased toe room to ensure greater control, stability and leverage. Bender handle has a Site-Rite® Aluminum Hand Bender Head for 1-1/4" EMT, 1" Rigid/IMC. Sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Strong, stable square hook design. 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage. Bender head has enlarged foot pedal and increased toe room to ensure greater control, stability and leverage. Bender handle has a
Product Type Al Hand Bender 1-1/4"Emt, 1"Rigid/Imc Al Hand Bender 1-1/4"Emt, 1"Rigid/Imc
Special Features Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals
Conduit Size 1-1/4" EMT & 1" Rigid 1-1/4" EMT & 1" Rigid
Conduit Type EMT, IMC, Rigid EMT, IMC, Rigid
pedal type Foot Foot
Brand GREENLEE GREENLEE
Manufacturers Part Number 843A 843A
Category Description HAND TOOLS HAND TOOLS
Type Hand Bender Hand Bender
Status - Inactive
Application Conduit Bending Conduit Bending
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat