Nacogdoches |
139 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8434 |
LT114NM250 |
Manufacturer Number |
8434 |
55091802 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
658746843407 |
00032886042881 |
Weight per package |
0.35 (lbs/each) |
2.61 (lbs/ft) |
Description |
8434 1-1/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 In Conduit Inner Diameter, 1.630 to 1.660 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
LT114NM250 1-1/4" NM L/T 250'
Liquid Tight Conduit, Made In Usa, LT11 Model/Series, 1 CT;250 FT/PK Package Quantity, Non-Metallic Special Features, 1-1/4 In Trade Size
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$2.91 (Foot) |
$2.83 (Foot) |
Carton/Reel |
$290.64 (100 Feet) |
$2.83 (1 Feet) |
Standard Packaging/Reel |
$290.64 (100 Feet) |
$708.60 (250 Feet) |
|
Color |
Gray |
- |
Style |
Type B |
- |
|
|
Description |
1-1/4" NM L/T 100' COIL |
1-1/4" NM L/T 250' |
extra long description |
- |
SWC 55091802 Galflex® Type RWS Red |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 in Conduit Inner Diameter, 1.630 to 1.660 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Liquid Tight Conduit, Made in USA, LT11 Model/Series, 1 CT;250 FT/PK Package Quantity, Non-Metallic Special Features, 1-1/4 in Trade Size |
Product Type |
Nonmetallic Liquid-Tight Conduit |
Liquid Tight Conduit |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1-1/4 in, Type B, Gray, 100 PK |
Liquid Tight Conduit, LT11, 1-1/4 in, 250 FT/PK, 1 CT |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Non-Metallic |
|
Conduit Inner Diameter |
1.380 to 1.410 in |
- |
Conduit Outer Diameter |
1.630 to 1.660 in |
- |
Model/Series |
- |
LT11 |
outside diameter |
- |
1900 |
package quantity |
100 PK |
250 FT/PK;1 CT |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
|
Brand |
SUPERFLEX LTD. |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
8434 |
LT114NM250 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
Type |
- |
FMC-RWS |
|
Trade Size |
1-1/4 in |
1-1/4 in |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |