Item Comparison: 8434, CAR11450

Item

8434 - 1-1/4" NM L/T 100' Coil - SPC

8434
1-1/4" NM L/T 100' Coil

$2.9064 Foot

$290.64 (100 Feet)

QTY:
Feet
Add
CAR11450 - 1-1/4" NM L/T 100' Coil - SPC

CAR11450
1-1/4" NM L/T 100' Coil

$2.9064 Each

$2.91 (1 Each)

QTY:
Each
Add
Nacogdoches 139 139
All Stores 27,352 27,352
Vendor SPC SPC
Catalog Number 8434 CAR11450
Manufacturer Number 8434 N/A
Category Enhanced Commodity Codes - Conduit & Raceways Unassigned
Classification Non-Metallic Sealtite and Fittings Non-Metallic Sealtite and Fittings
UNSPSC - -
UPC/EAN/GTIN 658746843407 N/A
Weight per package 0.35 (lbs/each) 0
Description 8434 1-1/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 In Conduit Inner Diameter, 1.630 to 1.660 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
CAR11450 1-1/4" NM L/T 100' Coil
Minimum Order QTY 100 10 Units
Unit/Foot $2.91 (Foot) $2.91 (Each)
Carton/Reel $290.64 (100 Feet) $2.91 (1 Each)
Standard Packaging/Reel $290.64 (100 Feet) $2.91 (1 Each)
Color Gray -
Style Type B -
Description 1-1/4" NM L/T 100' COIL 1-1/4" NM L/T 100' COIL
Long Description Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 in Conduit Inner Diameter, 1.630 to 1.660 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab -
Product Type Nonmetallic Liquid-Tight Conduit -
Short Description Nonmetallic Liquid-Tight Conduit, 1-1/4 in, Type B, Gray, 100 PK -
similar brands Sealtite® Sealtite®
Special Features Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter -
Conduit Inner Diameter 1.380 to 1.410 in -
Conduit Outer Diameter 1.630 to 1.660 in -
package quantity 100 PK -
Standards Met UL Listed File No. E129973;CSA Certified File No. LL-84705 -
Brand SUPERFLEX LTD. -
Manufacturers Part Number 8434 -
Category Description NON-METALLIC SEALTITE AND FITTINGS NON-METALLIC SEALTITE AND FITTINGS
Trade Size 1-1/4 in -
minimum qty 100 -
Status - Inactive
Weight 22 lb -
Application HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat