Nacogdoches |
795 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8433 |
LT1NM400 |
Manufacturer Number |
8433 |
55094401 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843308 |
00032886053320 |
Weight per package |
0.27 (lbs/each) |
0.27 (lbs/ft) |
Description |
8433 1" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.041 to 1.066 In Conduit Inner Diameter, 1.290 to 1.315 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
LT1NM400 1" NM L/T 400'
Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Diameter, 1.041 to 1.066 In Conduit Inner Diameter, Ultratite(R) NM Style, 100 FT Length, PVC Material, Galvanized, Gray, 6.5 In Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 27 LB/100 FT
|
|
Minimum Order QTY |
100 |
400 |
Unit/Foot |
$2.29 (Foot) |
$1.92 (Foot) |
Carton/Reel |
$229.40 (100 Feet) |
$766.00 (400 Feet) |
Standard Packaging/Reel |
$229.40 (100 Feet) |
$766.00 (400 Feet) |
|
|
Color |
Gray |
Gray |
Finish |
- |
Galvanized |
Style |
Type B |
Ultratite(R) NM |
|
|
Description |
1" NM L/T 100' COIL |
1" NM L/T 400' |
extra long description |
- |
SWC 55094404 LTNM 1" Gy 400R |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.041 to 1.066 in Conduit Inner Diameter, 1.290 to 1.315 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Liquidtight Flexible Conduit, 1 in Trade Size, 1.29 to 1.315 in Conduit Outer Diameter, 1.041 to 1.066 in Conduit Inner Diameter, Ultratite(R) NM Style, 100 ft Length, PVC Material, Galvanized, Gray, 6.5 in Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 27 lb/100 ft |
Product Type |
Nonmetallic Liquid-Tight Conduit |
Liquidtight Flexible Conduit |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1 in, Type B, Gray, 100 PK |
Liquidtight Flexible Conduit, 1 in x 100 ft, PVC, Gray |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Crush Resistant;Oil Resistant;Sunlight Resistant |
|
Bend Radius |
- |
6.5 in |
Conduit Inner Diameter |
1.041 to 1.066 in |
1.041 to 1.066 in |
Conduit Outer Diameter |
1.290 to 1.315 in |
1.29 to 1.315 in |
Maximum Operating Temperature |
- |
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) |
Minimum Operating Temperature |
- |
-22 °F;-30 °C |
outside diameter |
- |
1303 |
package quantity |
100 PK |
400 CX |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
UL 1660;CSA Certified;RoHS Compliant;ANSI/NFPA-70;NEC 356 Certified;REACH Compliant |
|
|
Brand |
SUPERFLEX LTD. |
Flexible Conduit |
Manufacturers Part Number |
8433 |
55094404 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
|
|
Weight |
19 lb |
27 lb/100 ft |
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Industrial;Commercial;Boatyard;Direct Burial;Electric Sign;Outline Lighting;Raised Floor;Service Entrance Wiring;Hazardous Location |