Nacogdoches |
795 |
795 |
All Stores |
|
|
|
Vendor |
SPC |
SPC |
Catalog Number |
8433 |
CAR1CL |
Manufacturer Number |
8433 |
N/A |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
658746843308 |
N/A |
Weight per package |
0.27 (lbs/each) |
0 |
Description |
8433 1" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.041 to 1.066 In Conduit Inner Diameter, 1.290 to 1.315 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
CAR1CL 1" NM L/T 100' Coil
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$2.29 (Foot) |
$2.29 (Each) |
Carton/Reel |
$229.40 (100 Feet) |
$2.29 (1 Each) |
Standard Packaging/Reel |
$229.40 (100 Feet) |
$2.29 (1 Each) |
|
Color |
Gray |
- |
Style |
Type B |
- |
|
Description |
1" NM L/T 100' COIL |
- |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.041 to 1.066 in Conduit Inner Diameter, 1.290 to 1.315 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
- |
Product Type |
Nonmetallic Liquid-Tight Conduit |
- |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1 in, Type B, Gray, 100 PK |
- |
similar brands |
Sealtite® |
Sealtite® |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
- |
|
Conduit Inner Diameter |
1.041 to 1.066 in |
- |
Conduit Outer Diameter |
1.290 to 1.315 in |
- |
package quantity |
100 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
- |
Manufacturers Part Number |
8433 |
- |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
|
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |