Nacogdoches |
565 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8431R |
55094202 |
Manufacturer Number |
8431R |
55094202 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843117 |
00032886042744 |
Weight per package |
0.165 (lbs/each) |
0.13 (lbs/ft) |
Description |
8431R 1/2" NM L/T 1000' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
55094202 1/2" NM L/T 1000' Reel
Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.82 to 0.84 In Conduit Outer Diameter, Made In Usa, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 1000 FT/RL Package Quantity, Non-Metallic Special Features, Csa Certified;Ul Listed, Type NM Style, 1/2 In Trade Size, 13 LB/100 FT W
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$0.76 (Foot) |
$1.78 (Foot) |
Carton/Reel |
$758.30 (1000 Feet) |
$1,776.60 (1000 Feet) |
Standard Packaging/Reel |
$758.30 (1000 Feet) |
$1,776.60 (1000 Feet) |
|
|
Color |
Gray |
Gray |
Style |
Type B |
Type NM |
|
|
Description |
1/2" NM L/T 1000' REEL |
1/2" NM L/T 1000' REEL |
extra long description |
- |
SWC 55094202 LTNM 1/2" Gy 1000R |
Features |
- |
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C. |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.820 to 0.840 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.82 to 0.84 in Conduit Outer Diameter, Made in USA, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 1000 FT/RL Package Quantity, Non-Metallic Special Features, CSA Certified;UL Listed, Type NM Style, 1/2 in Trade Size, 13 lb/100 ft W |
Product Type |
Nonmetallic Liquid-Tight Conduit |
Liquid Tight Conduit |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1/2 in, Type B, Gray, 100 PK |
Liquid Tight Conduit, 5509, 1/2 in, 1000 FT/RL |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Non-Metallic |
|
Conduit Inner Diameter |
0.622 to 0.642 in |
0.622 to 0.642 in |
Conduit Outer Diameter |
0.820 to 0.840 in |
0.82 to 0.84 in |
Maximum Operating Temperature |
- |
+80°C;+140°F |
Minimum Operating Temperature |
- |
-30°C;-22°F |
Model/Series |
- |
5509 |
outside diameter |
- |
830 |
package quantity |
100 PK |
1000 FT/RL |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
UL Listed;CSA Certified |
|
|
Brand |
SUPERFLEX LTD. |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
8431R |
55094202 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
|
|
Weight |
10 lb |
13 lb/100 ft |
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Hazardous Locations;Elevator;Dumbwaiters;Escalators;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts |