Nacogdoches |
94 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
T&B Ind Fitting |
Catalog Number |
8420 |
8420 |
Manufacturer Number |
8420 |
8420 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Non-Metallic Fittings
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
-
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
658746884202 |
00786210084206 |
Weight per package |
0.1192 (lbs/each) |
1.19 (lbs/each) |
Description |
8420 3/4" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 3/4 In Knockout Size, 3.600 In Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
|
8420 1-1/4" Rigid Threadless Coupling
1-1/4 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.41 (Each) |
$68.67 (Each) |
Carton/Reel |
$54.07 (10 Each) |
$343.36 (5 Each) |
Standard Packaging/Reel |
$540.71 (100 Each) |
$343.36 (5 Each) |
|
|
|
|
Description |
3/4" N/M LT 90D CONN GY |
1-1/4" RIGID THREADLESS COUPLING |
extra long description |
- |
ABB 8420 1 1/4 THREADLESS COUPLING |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 3/4 in Knockout Size, 3.600 in Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1 |
1-1/4 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
1 1/4 Threadless Coupling |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 3/4 in, Nylon, Gray, 10/100 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
Eliminate Conduit Threading |
|
Connection Orientation |
90 ° |
- |
Connection Type |
NPT |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
3/4 in |
- |
package quantity |
10/100 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
Thread Size |
1 in |
- |
|
Brand |
SUPERFLEX LTD. |
T&B Ind Fitting |
Manufacturers Part Number |
8420 |
8420 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
- |
Compression Couplings & Connectors |
|
Trade Size |
3/4 in |
1-1/4 in |
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
standard |
- |
UL E23018, CSA |