Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Appozgcomm |
Catalog Number |
8413 |
8413 |
Manufacturer Number |
8413 |
8413 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Non-Metallic Fittings
|
4 SQ Boxes
|
UNSPSC |
-
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
658746884134 |
00687855775552 |
Weight per package |
0.454 (lbs/each) |
0.22 (lbs/each) |
Description |
8413 2" N/M LT Straight Conn
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 In Diameter, 2 In Knockout Size, 2.99 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
|
8413 4" RND FLT CVR, 1/2 Ko
Features:With 1/2 In Conduit Knockout, For 4 In Octagon and Round Boxes, Standard:Ul E18095, Material:Steel, Shape:Octagonal, Size:4in
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.79 (Each) |
$4.40 (Each) |
Carton/Reel |
$35.59 (2 Each) |
$220.10 (50 Each) |
Standard Packaging/Reel |
$177.94 (10 Each) |
$220.10 (50 Each) |
|
Material |
Nylon |
Steel |
Shape |
- |
Round |
|
Color |
Gray |
- |
Finish |
- |
Galvanized |
|
Diameter |
3.28 in |
- |
Length |
2.99 in |
- |
Size |
- |
4 |
|
Description |
2" N/M LT STRAIGHT CONN |
4" RND FLT CVR,1/2 KO |
extra long description |
- |
EGS 8413 4 IN OCT CVR 1/2 IN KO |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 in Diameter, 2 in Knockout Size, 2.99 in Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water |
Features:With 1/2 IN Conduit Knockout, For 4 IN Octagon and Round Boxes, Standard:UL E18095, Material:Steel, Shape:Octagonal, Size:4IN |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
4 In Oct CVR 1/2 In Ko |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 2 in, Nylon, Gray, 2/10 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
Flat Cover With 1/2 IN Conduit Knockouts, For 4 IN Octagon and Round Boxes |
|
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
2 in |
- |
package quantity |
2/10 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
|
Brand |
SUPERFLEX LTD. |
Appleton |
Manufacturers Part Number |
8413 |
8413 |
sub brand |
Sealproof(R) |
ETP |
|
Category Description |
NON-METALLIC FITTINGS |
4 SQ BOXES |
Type |
- |
Round Cover |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
- |
standard |
- |
UL Standard 514A; UL Listed E2527; Nema OS-1 |