Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8413 |
8413 |
Manufacturer Number |
8413 |
8413 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Flex & MC Fittings
|
UNSPSC |
-
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
658746884134 |
00018997084132 |
Weight per package |
0.454 (lbs/each) |
0.4 (lbs/each) |
Description |
8413 2" N/M LT Straight Conn
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 In Diameter, 2 In Knockout Size, 2.99 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
|
8413 1-1/4" 2-Screw MC Conn
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 1-1/4" Knockout With A Steel Locknut. Concrete Tight When Taped.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.79 (Each) |
$18.28 (Each) |
Carton/Reel |
$35.59 (2 Each) |
$365.64 (20 Each) |
Standard Packaging/Reel |
$177.94 (10 Each) |
$365.64 (20 Each) |
|
|
Color |
Gray |
Silver |
Finish |
- |
Silver |
|
Diameter |
3.28 in |
- |
Length |
2.99 in |
- |
Size |
- |
L(2.156) x W(1.885) x H(2.575) |
|
Description |
2" N/M LT STRAIGHT CONN |
1-1/4" 2-SCREW MC CONN |
extra long description |
- |
ARL 8413 1-1/4" 2-SCREW ADAPTABL |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 in Diameter, 2 in Knockout Size, 2.99 in Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water |
For steel and aluminum cable, Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 1-1/4" knockout with a steel locknut. Concrete tight when taped. |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
1-1/4" 2-Screw Adaptabl |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 2 in, Nylon, Gray, 2/10 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
1.46IN OD Cable, 1.37IN OD Wire Bundle |
|
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
2 in |
- |
media |
- |
Yes |
package quantity |
2/10 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
|
Brand |
SUPERFLEX LTD. |
ARLINGTON |
Manufacturers Part Number |
8413 |
8413 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
FLEX & MC FITTINGS |
Type |
- |
1-Hole AC/MC Strap |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
AC/MC |
Enclosure |
- |
Zinc |
standard |
- |
cULus |