Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Bridgeport |
Catalog Number |
8413 |
435NMLT |
Manufacturer Number |
8413 |
435-NMLT |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Rigid Conduit Fittings -
Plastic
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884134 |
00781747404350 |
Weight per package |
0.454 (lbs/each) |
0.052 (lbs/each) |
Description |
8413 2" N/M LT Straight Conn
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 In Diameter, 2 In Knockout Size, 2.99 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
|
435NMLT 2" Non-Metallic Liquid Tight
Connector, Liquid Tight, Straight Non-Metallic, Size 2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.79 (Each) |
$20.09 (Each) |
Carton/Reel |
$35.59 (2 Each) |
$40.18 (2 Each) |
Standard Packaging/Reel |
$177.94 (10 Each) |
$200.92 (10 Each) |
|
|
Color |
Gray |
- |
Finish |
- |
NO FINISH |
|
Diameter |
3.28 in |
- |
Length |
2.99 in |
- |
Size |
- |
2 |
|
Description |
2" N/M LT STRAIGHT CONN |
2" NON-METALLIC LIQUID TIGHT |
extra long description |
- |
BPT 435-NMLT 2" NON-METALLIC LQDT |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 in Diameter, 2 in Knockout Size, 2.99 in Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water |
Connector, Liquid Tight, Straight Non-Metallic, Size 2 Inch |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
2" Non-Metallic LQDT |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 2 in, Nylon, Gray, 2/10 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
- |
|
angle |
- |
Straight |
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
Connector Type |
- |
Straight Nonmetallic |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
2 in |
- |
media |
- |
Yes |
package quantity |
2/10 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
|
Brand |
SUPERFLEX LTD. |
Bridgeport |
Manufacturers Part Number |
8413 |
435-NMLT |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
CONNECTOR |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Straight connector for use with non-metallic "Type B" liquid tight conduit. |
standard |
- |
cULus |