Nacogdoches |
94 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8407 |
8407 |
Manufacturer Number |
8407 |
8407 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Non-Metallic Fittings
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
-
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
658746884073 |
00018997084071 |
Weight per package |
0.1452 (lbs/each) |
0.47 (lbs/each) |
Description |
8407 1" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2 In Diameter, 1 In Knockout Size, 2.28 In Length, Nylon Material, 5/50 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water, W
|
8407 MC-BX Offset THRT Open
Zinc Die-Cast, 2" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.750. Secures to Knockout With A Locknut.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.54 (Each) |
$0.00 (Each) |
Carton/Reel |
$32.72 (5 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$327.24 (50 Each) |
$0.00 (50 Each) |
|
|
|
Diameter |
2 in |
- |
Length |
2.28 in |
- |
Size |
- |
L(1.540) x W(2.594) x H(2.594) |
|
Description |
1" N/M LT STRAIGHT CONN GY |
MC-BX OFFSET THRT OPEN |
extra long description |
- |
ARL 8407 2" MC-BX CN W/END STP |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2 in Diameter, 1 in Knockout Size, 2.28 in Length, Nylon Material, 5/50 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water, W |
Zinc die-cast, 2" knockout cable connector with round end stop. End stop diameter: 1.750. Secures to knockout with a locknut. |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
2" MC-BX CN W/End STP |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 1 in, Nylon, Gray, 5/50 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
1.75IN Dia End Stop, For 1.64 To 2.04IN Cable |
|
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1 in |
- |
package quantity |
5/50 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
|
Brand |
SUPERFLEX LTD. |
ARLINGTON |
Manufacturers Part Number |
8407 |
8407 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
- |
1-Hole AC/MC Strap |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
AC/MC |
standard |
- |
UL and CSA |
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
Call nearest store for Item Price
|