Nacogdoches |
81 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8405 |
8405 |
Manufacturer Number |
8405 |
8405 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Non-Metallic Fittings
|
Flex & MC Fittings
|
UNSPSC |
-
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
658746884059 |
00018997084057 |
Weight per package |
0.101 (lbs/each) |
0.3 (lbs/each) |
Description |
8405 3/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 In Diameter, 3/4 In Knockout Size, 2.2 In Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wat
|
8405 1-1/2" MC Clamp On Conn
Zinc Die-Cast, 1-1/2" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.390. Secures to Knockout With A Locknut.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.14 (Each) |
$0.00 (Each) |
Carton/Reel |
$41.35 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$413.50 (100 Each) |
$0.00 (50 Each) |
|
|
|
Diameter |
1.7 in |
- |
Length |
2.2 in |
- |
Size |
- |
L(1.460) x W(2.120) x H(2.120) |
|
Description |
3/4" N/M LT STRAIGHT CONN GY |
1-1/2" MC CLAMP ON CONN |
extra long description |
- |
ARL 8405 1-1/2MC-BX CN W/END ST |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 in Diameter, 3/4 in Knockout Size, 2.2 in Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wat |
Zinc die-cast, 1-1/2" knockout cable connector with round end stop. End stop diameter: 1.390. Secures to knockout with a locknut. |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
1-1/2MC-BX CN W/End ST |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 3/4 in, Nylon, Gray, 10/100 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
1.39IN Dia End Stop, For 1.41 To 1.633IN Cable |
|
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
3/4 in |
- |
package quantity |
10/100 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
|
Brand |
SUPERFLEX LTD. |
ARLINGTON |
Manufacturers Part Number |
8405 |
8405 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
FLEX & MC FITTINGS |
Type |
- |
1-Hole AC/MC Strap |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
AC/MC |
standard |
- |
UL and CSA |
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
Call nearest store for Item Price
|