Item Comparison: 8405, NMSC75

Item

8405 - 3/4" N/M LT Straight Conn Gy - SPC

8405
3/4" N/M LT Straight Conn Gy

$4.135 Each

$413.50 (100 Each)

QTY:
Each
Add
NMSC75 - PVC 065362 3/4" ST Screw-On Conn - Arlington

NMSC75
PVC 065362 3/4" ST Screw-On Conn

$2.1606 Each

$216.06 (100 Each)

QTY:
Each
Add
Nacogdoches 290 0
All Stores 22,002 1,576
Vendor SPC Arlington
Catalog Number 8405 NMSC75
Manufacturer Number 8405 NMSC75
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification Non-Metallic Fittings Non-Metallic Fittings
UNSPSC - 39121420 - Liquid tight connectors
UPC/EAN/GTIN 658746884059 00018997210104
Weight per package 0.101 (lbs/each) 0.05 (lbs/each)
Description 8405 3/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 In Diameter, 3/4 In Knockout Size, 2.2 In Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wat
NMSC75 PVC 065362 3/4" ST Screw-On Conn
Connector, 3/4 In Trade Size, 1.594 In Width, 1.594 In Height, Gray, Threaded X Screw-In Connection, 0.0500 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.14 (Each) $2.16 (Each)
Carton/Reel $41.35 (10 Each) $54.02 (25 Each)
Standard Packaging/Reel $413.50 (100 Each) $216.06 (100 Each)
connection - Threaded X Screw-In
Material Nylon UV-Rated Plastic
Color Gray Gray
Diameter 1.7 in -
Height - 1.594 in
Length 2.2 in 1.594
Size - L(1.594) x W(1.594) x H(1.546)
Width - 1.594 in
Description 3/4" N/M LT STRAIGHT CONN GY PVC 065362 3/4" ST SCREW-ON CONN
extra long description - ARL NMSC75 3/4" ST SCREW ON NMLT
Long Description Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 in Diameter, 3/4 in Knockout Size, 2.2 in Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wat Connector, 3/4 in Trade Size, 1.594 in Width, 1.594 in Height, Gray, Threaded x Screw-In Connection, 0.0500 lb/EA
Product Type Nonmetallic Liquid-Tight Straight Conduit Connector Connector
Short Description Non-Metallic Liquid-Tight Straight Conduit Connector, 3/4 in, Nylon, Gray, 10/100 PK Connector, 3/4 in, Gray, Plastic
Special Features Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C Straight
Color/Finish - Gray
Connection Orientation Straight -
Connection Type Liquid-Tight Threaded x Screw-In
Form - Form B
Insulated/Non-Insulated Non-Insulated -
Knockout Size 3/4 in -
package quantity 10/100 PK 100 PK
Standards Met cULus Listed File No. E197675 UL Listed;CSA Certified
Made in USA - yes
Brand SUPERFLEX LTD. Arlington Industries
Manufacturers Part Number 8405 NMSC75
sub brand Sealproof(R) -
Category Description NON-METALLIC FITTINGS NON-METALLIC FITTINGS
Type - Push-In Connector
Trade Size 3/4 in 3/4 in
Weight 7 lb 0.0500 lb/EA
Application HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor Outdoor;Non Metallic Liquid Tight Conduit Type B;Material;Plastic;Type;Screw On Straight Connector;Color;Gray 0;Size;1 Ph;Description;Pvc 065360 1/2 St Scr On Conn;Form;Form B;Category Description;Non-Metallic Fittings;Special Features;1.44in Length X 1.
standard - UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat