Nacogdoches |
736 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8403 |
NMLT5 |
Manufacturer Number |
8403 |
NMLT5 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884035 |
00018997545763 |
Weight per package |
0.0708 (lbs/each) |
0.08 (lbs/each) |
Description |
8403 1/2" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 In Diameter, 1/2 In Knockout Size, 2 In Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
|
NMLT5 1/2 NM LT STR Conn
Non Metallic Liquid Tight Straight Connector, 1/2 In Trade Size, Plastic, Gray, 2.376 In Length, 1.420 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.076 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.66 (Each) |
$1.78 (Each) |
Carton/Reel |
$66.59 (25 Each) |
$44.50 (25 Each) |
Standard Packaging/Reel |
$266.36 (100 Each) |
$178.02 (100 Each) |
|
connection |
- |
Threaded X Push In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Diameter |
1.4 in |
1.420 in |
Length |
2 in |
2.376 in |
Size |
- |
L(1.420) x W(1.420) x H(2.376) |
|
Description |
1/2" N/M LT STRAIGHT CONN GY |
1/2 NM LT STR CONN |
extra long description |
- |
ARL NMLT5 1/2"NMLT PUSH IN CONN |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 in Diameter, 1/2 in Knockout Size, 2 in Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water |
Non Metallic Liquid Tight Straight Connector, 1/2 in Trade Size, Plastic, Gray, 2.376 in Length, 1.420 in Diameter, Threaded x Push In Connection, 1/2 in Knockout Size, Push-On, 0.076 lb/EA |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Non Metallic Liquid Tight Straight Connector |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 1/2 in, Nylon, Gray, 25/100 PK |
Non Metallic Liquid Tight Straight Connector, Plastic, 1/2 in, Straight |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
Push-On Installation;No Tools |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Liquid-Tight |
Threaded x Push In |
for use with |
- |
Non-Metallic Liquid-Tight Conduit |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1/2 in |
1/2 in |
media |
- |
Yes |
Mounting Type |
- |
Push-On |
package quantity |
25/100 PK |
25 PK;100 PK |
Standards Met |
cULus Listed File No. E197675 |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
|
|
Brand |
SUPERFLEX LTD. |
ARLINGTON |
Manufacturers Part Number |
8403 |
NMLT5 |
sub brand |
Sealproof(R) |
Snap2it(R) |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Outdoor |
standard |
- |
cULus |