Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
83B0X |
83CC4 |
Manufacturer Number |
83-BOX |
83CC4 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664752216 |
00785007863352 |
Weight per package |
0 |
0.27 (lbs/each) |
Description |
83B0X Plug Angle Travel Trailer 30A125V2P3W BK
Commercial Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black
|
83CC4 30A125V BLK Trailer Cap (M4)
Trailer Cap, 30 A, 125 V, 2 Poles, 3 Wires, Black, 0.27 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.89 (Each) |
$15.50 (Each) |
Carton/Reel |
$28.89 (1 Each) |
$62.00 (4 Each) |
Standard Packaging/Reel |
$722.25 (25 Each) |
$62.00 (4 Each) |
|
Current Rating |
30 A |
30 A |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
3 |
Voltage Rating |
125 V |
125 V |
|
|
Description |
PLUG ANGLE TRAVEL TRAILER 30A125V2P3W BK |
30A125V BLK TRAILER CAP (M4) |
extra long description |
EWD 83-BOX Plug Angle Travel Traile |
P&S 83CC4 30A125V BLK TRAILER CAP ( |
Features |
Commercial Power Plug 30A, 125V NEMA TT-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Double pole, Triple wire, Angle travel trailer plug, 30 amp, 125 volt, Black. |
Long Description |
Commercial Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black |
Trailer Cap, 30 A, 125 V, 2 Poles, 3 Wires, Black, 0.27 lb |
Product Type |
Plug Angle Travel Trailer 30A125V2P3W BK |
Trailer Cap |
Short Description |
30 A, 125 V, Commercial Plug, Black |
30 A, 125 V, Trailer Cap, Black |
Special Features |
Terminals Have Pressure Plates to Protect Wires |
Time-Tested Design |
|
dimensions |
3.8800 IN X 2.9400 IN X 2.2500 IN |
- |
package quantity |
1 ct |
4 CT |
Standards Met |
Ul Listed |
RoHS Compliant;UL Listing |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
83-BOX |
83-CC4 |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential cord connectors |
Type |
Extra heavy-duty angled plug |
- |
|
|
Application |
Industrial;Commercial |
Residential |
nema rating |
NEMA TT-30 |
- |
standard |
UL,Federal Specification Classification 6221 02,NOM |