Item Comparison: 8300HRED, 8300RED

Item

8300HRED - Compact HG Dup Rec 20A 125V Red - Legrand-Pass & Seymour

8300HRED
Compact HG Dup Rec 20A 125V Red

$10.9262 Each

$1,092.62 (100 Each)

QTY:
Each
Add
8300RED - Hubbell-Pro HG DPLX 20A/125V RD - Wiring Device-Kellems

8300RED
Hubbell-Pro HG DPLX 20A/125V RD

$8.72 Each

$87.20 (10 Each)

QTY:
Each
Add
Nacogdoches 295 0
All Stores 1,478 46
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number 8300HRED 8300RED
Manufacturer Number 8300HRED 8300RED
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Residential Gfci Devices
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007830040 00783585197401
Weight per package 0.2065 (lbs/each) 0.2 (lbs/each)
Description 8300HRED Compact HG Dup Rec 20A 125V Red
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
8300RED Hubbell-Pro HG DPLX 20A/125V RD
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.93 (Each) $8.72 (Each)
Carton/Reel $10.93 (1 Each) $8.72 (1 Each)
Standard Packaging/Reel $1,092.62 (100 Each) $87.20 (10 Each)
amperage rating 20 20
connection Wire Ground Screw Terminals
Current Rating 20 A 20
Material Thermoplastic Nylon
Number of Wires 3 3-Wire
Phase - 1
Poles 2 2-Pole
Voltage Rating 126 V 125 VAC
Wattage - 2,500
Wire Size 4 #12 to #10
Color Red -
Height 3.281 in -
Length 1.322 in -
Size 3.3 in 3.28 in x 1.57 in x 1.15 in
Width 0.780 in -
Description COMPACT HG DUP REC 20A 125V RD HUBBELL-PRO HG DPLX 20A/125V RD
extra long description P&S 8300HRED COMPACT HG DUP REC 20A HWDK 8300RED HUBBELL-PRO HG DPLX 20
Features Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Red -
Long Description Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 lb Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
Product Type Duplex Receptacle Hubbell-Pro HG DPLX 20A/125V RD
Short Description 20 A, 126 V, Duplex Receptacle, Red -
Special Features Back & Side Wire;Heavy Duty Compact Design Self Grounding
Compatible Wire Size #14 to #10 AWG -
Connection Type Back Wire -
Dielectric Strength - Withstands 2,000V minimum
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
pallet quantity - 4500
Receptacle Type Duplex -
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications -
Brand Pass & Seymour/Legrand WIRING DEVICE-KELLEMS
Manufacturers Part Number 8300-HRED 8300RED
series - Hubbell-PRO
Category Description Commercial receptacles Residential GFCI devices
Type Hospital Grade Receptacle RECEPTACLE
Weight 0.2100 lb -
Application Industrial Hubbell-Pro Heavy Duty Hospital Grade
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating 5-20R 5-20R
standard UL 498 Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat