Item Comparison: 8300HI, AH8300V

Item

8300HI - Compact HG Dup Rec 20A 125V I - Legrand-Pass & Seymour

8300HI
Compact HG Dup Rec 20A 125V I

$10.9262 Each

$1,092.62 (100 Each)

QTY:
Each
Add
AH8300V - Recp HG Dup 20A 125V 2P3W STR B/Swire Iv - Eaton

AH8300V
Recp HG Dup 20A 125V 2P3W STR B/Swire Iv

$12.69 Each

$1,269.00 (100 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 1,137 20
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 8300HI AH8300V
Manufacturer Number 8300HI AH8300V
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Industrial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007830033 00032664705113
Weight per package 0.2065 (lbs/each) 1 (lbs/each)
Description 8300HI Compact HG Dup Rec 20A 125V I
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
AH8300V Recp HG Dup 20A 125V 2P3W STR B/Swire Iv
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.93 (Each) $12.69 (Each)
Carton/Reel $109.26 (10 Each) $12.69 (1 Each)
Standard Packaging/Reel $1,092.62 (100 Each) $1,269.00 (100 Each)
amperage rating 20 -
connection Wire Ground -
Current Rating 20 A -
Material Thermoplastic -
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Color Ivory -
Height 3.281 in -
Length 1.322 in -
Size 3.3 in -
Width 0.780 in -
Description COMPACT HG DUP REC 20A 125V I RECP HG DUP 20A 125V 2P3W STR B/SWIRE IV
extra long description P&S 8300HI COMPACT HG DUP REC 20A 1 EWD AH8300V Recp HG Dup 20A 125V 2P
Features Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Ivory Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 lb Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,#14-10 AWG,20A,Healthcare,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Product Type Compact HG Dup Rec 20A 125V I Recp HG Dup 20A 125V 2P3W STR B/Swire Iv
Short Description 20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired -
Special Features Back & Side Wire;Heavy Duty Compact Design Hospital Grade
Compatible Wire Size #14 to #10 AWG -
Connection Type Back Wire -
dimensions - 1.3000 IN X 0.8800 IN X 4.1900 IN
media - Yes
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Receptacle Type Duplex -
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number 8300-HI AH8300V
Category Description Commercial receptacles Industrial receptacles
Type Hospital Grade Receptacle Extra heavy-duty hospital grade
Weight 0.2100 lb -
Application Industrial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
nema rating 5-20R -
standard UL 498 NOM,Federal Specification Classification 6233 01,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat