Item Comparison: 8300HI, 8300I

Item

8300HI - Compact HG Dup Rec 20A 125V I - Legrand-Pass & Seymour

8300HI
Compact HG Dup Rec 20A 125V I

$10.9262 Each

$1,092.62 (100 Each)

QTY:
Each
Add
8300I - Hosp GRD Dup Recept 20A/125VAC I - Legrand-Pass & Seymour

8300I
Hosp GRD Dup Recept 20A/125VAC I

$26.6679 Each

$2,666.79 (100 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 1,137 79
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number 8300HI 8300I
Manufacturer Number 8300HI 8300I
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007830033 00785007830095
Weight per package 0.2065 (lbs/each) 0.25 (lbs/each)
Description 8300HI Compact HG Dup Rec 20A 125V I
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
8300I Hosp GRD Dup Recept 20A/125VAC I
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20AMP 125voltivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.93 (Each) $26.67 (Each)
Carton/Reel $109.26 (10 Each) $26.67 (1 Each)
Standard Packaging/Reel $1,092.62 (100 Each) $2,666.79 (100 Each)
amperage rating 20 20
connection Wire Ground Back and side wire
Current Rating 20 A -
Material Thermoplastic Nylon;Other
Number of Wires 3 3
Poles 2 2
Voltage Rating 125 125
Wattage - Electrical power is expressed in Amps and Volts.
Wire Size 4 14 - 10
Color Ivory -
Height 3.281 in 3.281
Length 1.322 in -
Size 3.3 in -
Width 0.780 in .900
Description COMPACT HG DUP REC 20A 125V I HOSP GRD DUP RECEPT 20A/125VAC I
extra long description P&S 8300HI COMPACT HG DUP REC 20A 1 P&S 8300I HOSP GRD DUP RECEPT 20A/1
Features Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Ivory -
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 lb Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125voltIvory
Product Type Compact HG Dup Rec 20A 125V I Hosp GRD Dup Recept 20A/125VAC I
Short Description 20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired -
Special Features Back & Side Wire;Heavy Duty Compact Design One-piece nickel-plated brass mounting strap with integral ground. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. Exclusive patented feature, circuit label on face allows permanent circuit identification. .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant
Compatible Wire Size #14 to #10 AWG -
Connection Type Back Wire -
Dielectric Strength - Withstands 2000V minimum
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Receptacle Type Duplex -
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications -
Brand Pass & Seymour/Legrand LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 8300-HI 8300I
Category Description Commercial receptacles Commercial receptacles
Type Hospital Grade Receptacle Hospital Grade Receptacle, Extra Heavy-Duty
Weight 0.2100 lb -
Application Industrial Commercial
environmental conditions - Flammability: UL94 V2 and UL94-5 VA
Mounting WALL WALL
nema rating 5-20R 5-20R
standard UL 498 cULus UL498, CSA C22.2 No. 42
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat