Item Comparison: 82A2N, GELCAP3

Item

82A2N - Inline Resin Power Cable Splice Kit, 2-3/0awg - Scotchcast

82A2N
Inline Resin Power Cable Splice Kit, 2-3/0awg

$98.69 Each

$986.90 (10 Each)

QTY:
Each
Add
GELCAP3 - Gelcap Motor Connection Kit - #2 - #4/0 Awg - SPC

GELCAP3
Gelcap Motor Connection Kit - #2 - #4/0 Awg

$86.14 Each

$430.70 (5 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 494 8
Vendor Scotchcast SPC
Catalog Number 82A2N GELCAP3
Manufacturer Number 7100123110 GELCAP-3(B5)
Category Enhanced Commodity Codes - Tools & Testers Solderless Connectors - Splicing & Terminating Kits
Classification Splice Kits Heat/Cold Shrink
UNSPSC 13111001 - Epoxy 39121400 - Electrical lugs plugs and connectors
UPC/EAN/GTIN 00051128613429 00045686080618
Weight per package 0.1631 (lbs/each) 1.04 (lbs/each)
Description 82A2N Inline Resin Power Cable Splice Kit, 2-3/0awg
3M 7100123110 3M™ Scotchcast™ Inlin
GELCAP3 Gelcap Motor Connection Kit - #2 - #4/0 Awg
LV Gel Stub Splice
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.69 (Each) $86.14 (Each)
Carton/Reel $986.90 (10 Each) $430.70 (5 Each)
Standard Packaging/Reel $986.90 (10 Each) $430.70 (5 Each)
Description INLINE RESIN POWER CABLE SPLICE KIT 82-A2N GELCAP MOTOR CONNECTION KIT - #2 - #4/0 AWG
extra long description - CONNECTION KIT, SEMI-FLEXIBLE, SNAP LOCK, COMPACT TYPE; 1000 VOLT COLD SHRINK MOTOR USED ON; CONDUCTOR RANGE 2 AWG; INCLUDES 1 KILOVOLT JOINTS/SPLICES, 6 INCH LENGTH CAP, 3 INCH LENGTH LUG, 1.5 INCH LENGTH LUG BARREL, 1.3 INCH LENGTH X 0.85 INCH BOLT; APPLICATION STREET LIGHTING, IRRIGATION SYSTEMS, HVAC, OUTDOOR LIGHTING, MOTOR CONNECTIONS; APPLICABLE STANDARD ROHS, UL(CANADA AND USA), UL 486A-486B, ANSI C119.1, EU, REACH, CE
Long Description 3M 7100123110 3M™ Scotchcast™ Inlin LV GEL STUB SPLICE
Product Type 3M™ Scotchcast™ Inline Resin Power Cable Splice Kits 82-An S Power Cable Splice Cover
Brand Scotchcast
Manufacturers Part Number 82-A2N GELCAP-3(B5)
Category Description SPLICE KITS HEAT/COLD SHRINK
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat