Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Scotchcast |
Nsi |
Catalog Number |
82A2N |
R0S250 |
Manufacturer Number |
7100123110 |
ROS-250 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Splice Kits
|
Splice Kits
|
UNSPSC |
13111001 - Epoxy
|
39121718 - Cable splicing kits
|
UPC/EAN/GTIN |
00051128613429 |
00662381123367 |
Weight per package |
0.1631 (lbs/each) |
0.26 (lbs/each) |
Description |
82A2N Inline Resin Power Cable Splice Kit, 2-3/0awg
3M 7100123110 3M™ Scotchcast™ Inlin
|
R0S250 1/0-250 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 In Overall Length, 1000 V, 0.26 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.69 (Each) |
$39.10 (Each) |
Carton/Reel |
$986.90 (10 Each) |
$78.20 (2 Each) |
Standard Packaging/Reel |
$986.90 (10 Each) |
$78.20 (2 Each) |
|
insulation |
- |
EPDM Elastomer |
Voltage Rating |
- |
1000 V |
|
Color |
- |
Black |
Insulation Color |
- |
Black |
|
|
Description |
INLINE RESIN POWER CABLE SPLICE KIT 82-A2N |
1/0-250 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE |
extra long description |
- |
NSI ROS-250 Easy-Splice Roll On 250 |
Features |
- |
Easy-Splice Roll On Splice 1/0 AWG - 250 MCM. |
Long Description |
3M 7100123110 3M™ Scotchcast™ Inlin |
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 in Overall Length, 1000 V, 0.26 lb |
Product Type |
3M™ Scotchcast™ Inline Resin Power Cable Splice Kits 82-An S |
Easy-Splice Roll On |
Short Description |
- |
Easy-Splice Roll On 250 |
Special Features |
- |
Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer |
|
Cable Size |
- |
1/0 AWG-250 MCM |
Cable Type |
- |
Class A-B |
for use with |
- |
Gas or Electric Heating Device |
Kit Contents |
- |
Easy Splice Sleeve;Sealant Strip |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
1000 V |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
2 CT |
Standards Met |
- |
ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed |
Warranty |
- |
1 YEAR |
|
|
Brand |
Scotchcast |
Nsi Industries |
Manufacturers Part Number |
82-A2N |
ROS-250 |
sub brand |
- |
Easy-Splice(TM) |
|
Category Description |
SPLICE KITS |
SPLICE KITS |
Type |
- |
Roll-On Splice Kits |
|
|
Application |
- |
Splicing Wire |
Operating Temperature |
- |
-40 C To 90 C |
standard |
- |
ANSI C119.1-1986 Qualified, UL 486D |