Item Comparison: 81880, DS100

Item

81880 - 1 LB Duct Seal Compound - Rectorseal

81880
1 LB Duct Seal Compound

$5.58 Each

$55.80 (10 Each)

QTY:
Each
Add
DS100 - 1LB Duct Sealing Compound - Bridgeport

DS100
1LB Duct Sealing Compound

$6.17 Each

$308.50 (50 Each)

QTY:
Each
Add
Nacogdoches 181 0
All Stores 314 117
Vendor Rectorseal Bridgeport
Catalog Number 81880 DS100
Manufacturer Number 81880 DS-100
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Adhesives Adhesives
UNSPSC N/A 39131608 - Duct sealing system
UPC/EAN/GTIN 00021449818803 00781747007308
Weight per package 1.041 (lbs/each) 1.06 (lbs/each)
Description 81880 1 LB Duct Seal Compound
Duct Seal Compound, 1 LB, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 LB
DS100 1LB Duct Sealing Compound
Duct Seal, Slug Size 1 LB.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.58 (Each) $6.17 (Each)
Carton/Reel $5.58 (1 Each) $6.17 (1 Each)
Standard Packaging/Reel $55.80 (10 Each) $308.50 (50 Each)
Base Type Non-Drying Synthetic Polymers and Oils -
Color Dark or Light Gray -
Size - 1
Additional Information Physical Form Solid; Specific Gravity (H20 = 1) 1.65; Solubility in Water Inoluble; Dielectric Strength to 100 Volt per Millimeter -
Commodity Description PAINT,CHEMICALS, ETC. -
Description 1 LB DUCT SEAL COMPOUND 1LB DUCT SEALING COMPOUND
extra long description NON-DRYING SYNTHETIC POLYMER AND OIL, SOLID TYPE; DARK/LIGHT GRAY COLOR; UL (CANADA AND US), FDA, USDA APPLICABLE STANDARD; ELECTRICAL CONDUIT AND BOX APPLICATION; 25 TO 120 DEG F TEMPERATURE RATING; 1 POUND CONTAINER CAPACITY; PHYSICAL FORM SOLID; SPECIFIC GRAVITY (H20 = 1) 1.65; SOLUBILITY IN WATER INOLUBLE; DIELECTRIC STRENGTH TO 100 VOLT PER MILLIMETER BPT DS-100 1LB DUCT SEAL
Features RectorSeal(R) Duct Seal Compound is a gray, permanently soft, non-toxic, putty type compound which adheres to most clean, dry surfaces. It is designed to be used when sealing around the ends of electrical conduit and boxes. -
Long Description Duct Seal Compound, 1 lb, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 lb Duct Seal, Slug Size 1 lb.
Product Type Compound 1LB Duct Seal
Short Description Duct Seal Compound, 1 lb, Dark or Light Gray -
Special Features - For both indoor and outdoor use
Applicable Standard UL (Canada and US), FDA, USDA -
Container Capacity 1 lb -
fire rating - None
media - Yes
odor No Odor -
Operating Temperature Range +25 to +120 °F -
package quantity 10 CT -
Physical Form Solid -
pressure rating - None
specific gravity 1.65 -
Standards Met cUL Classified -
Brand Bridgeport
Manufacturers Part Number 81880 DS-100
Category Description ADHESIVES ADHESIVES
Type Non-Drying Synthetic Polymer and Oil, Solid Sealing Compound
Weight 10.4 lb -
Application Sealing Around The Ends Of Electrical Conduits and Boxes;Flashings;Service Mast Entries Used to seal around boxes, flashings and service entries. Compound is pliable, non-corrosive to metals and can be painted. For both indoor and outdoor use. #1003 asbestos-free duct sealing compound.
standard - UL
Temperature Rating 25 TO 120 DEG F Recommended usage 25deg. F to 120 deg. F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat