Item Comparison: BG812S18, 812MB18A

Item

BG812S18 - SPRG 1/2" - 3/4" Cond/Box SPRT - Eaton

BG812S18
SPRG 1/2" - 3/4" Cond/Box SPRT

$13.109 Each

$327.72 (25 Each)

QTY:
Each
Add
812MB18A - SPST 1/2"-3/4" Cond Center Hole For Rod Mount - Nvent Caddy

812MB18A
SPST 1/2"-3/4" Cond Center Hole For Rod Mount

$8.5105 Each

$212.76 (25 Each)

QTY:
Each
Add
Nacogdoches 0 73
All Stores 27,027 1,002
Vendor Eaton Nvent Caddy
Catalog Number BG812S18 812MB18A
Manufacturer Number BG812-S18 812MB18A
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Box Support Caddy (Straps Only)
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121701 - Electrical hangers
UPC/EAN/GTIN 00781011035730 00782856520023
Weight per package 0.32 (lbs/each) 0.36 (lbs/each)
Description BG812S18 SPRG 1/2" - 3/4" Cond/Box SPRT
Conduit & Box Support, Steel, 0.32 LB
812MB18A SPST 1/2"-3/4" Cond Center Hole For Rod Mount
SPST Support Box, Steel, 1/2 In Diameter, 0.36 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.11 (Each) $8.51 (Each)
Carton/Reel $13.11 (1 Each) $212.76 (25 Each)
Standard Packaging/Reel $327.72 (25 Each) $212.76 (25 Each)
Material Steel Steel
Finish - Caddy?® Armour
Diameter - 1/2 in
Size 1/2 inch rigid conduit -
Description SPRG 1/2" - 3/4" COND/BOX SPRT SPST 1/2"-3/4" COND CENTER HOLE FOR ROD MOUNT
extra long description B-LINE BG812-S18 GUIDE RITE CONDUIT NVENT EFS 812MB18A BOX SUPPORT,1/2&
Features Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. -
Long Description Conduit & Box Support, Steel, 0.32 lb SPST Support Box, Steel, 1/2 in Diameter, 0.36 lb
Product Type Conduit & Box Support SPST Support Box
Short Description 1/2-3/4 Conduit & Box Support, Steel SPST Support Box, Steel, 1/2-3/4 Cond Center Hole
Special Features - BOX SUPPORT,1/2&3/4 CONDUIT PLAIN HOLE
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
for use with Fasteners;Conduit Fasteners Provides Support for Conduit on Either Side of Electrical Box Electrical
package quantity 25 BX 100 PK
Standards Met cULus Listed cULus Listed
Made in USA - yes
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BG812-S18 812MB18A
sub brand - CADDY
Category Description BOX SUPPORT CADDY (STRAPS ONLY)
Type Conduit and Box Support Fastener Combination Box/Conduit
Weight 0.32 lb 0.36 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Electrical Fixing and Fastening
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat