Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BG812E24 |
812M24SM |
Manufacturer Number |
BG812E24 |
812M24SM |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Caddy (Straps Only)
|
UNSPSC |
39121311 - Electrical fittings
|
39121702 - Cable clips
|
UPC/EAN/GTIN |
00781011185053 |
00782856112105 |
Weight per package |
0.07 (lbs/each) |
0.07 (lbs/each) |
Description |
BG812E24 SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 LB
|
812M24SM SPST 1/2"-3/4" Cond Snap Side Mount
Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.72 (Each) |
$2.56 (Each) |
Carton/Reel |
$2.72 (1 Each) |
$255.70 (100 Each) |
Standard Packaging/Reel |
$272.23 (100 Each) |
$255.70 (100 Each) |
|
Material |
Steel |
Spring Steel |
|
Finish |
Zinc Phosphate |
Caddy Armour |
|
Diameter |
- |
0.709 to 1.181 in (OD) |
Outer Diameter |
- |
18-30 |
Size |
1/2 In, 3/4 In Conduit |
- |
|
Description |
SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,1/8-1/4 FLNG |
SPST 1/2"-3/4" COND SNAP SIDE MOUNT |
extra long description |
B-LINE BG-8-12-E-2-4 CONDUIT TO BM |
NVENT EFS 812M24SM Side Mount 1/2-3 |
Features |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
- |
Long Description |
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 lb |
Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.709 to 1.181 in (OD) Diameter, 0.07 lb |
Product Type |
Conduit to Beam Fastener |
Conduit/Pipe to Flange Clip |
Short Description |
Conduit to Beam Fastener, Steel, Zinc Phosphate, 1/2-3/4 in, Guide Rite |
Conduit/Pipe to Flange Clip, Spring Steel, 1/2 to 3/4 in, Snap Side Clip |
Special Features |
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb |
Snap Close Clip Pivots a Full 360°;Requires Only a Hammer to Install |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
EMT Conduit Size |
- |
0.5 |
for use with |
Fasteners;Conduit Fasteners |
Conduit/Pipe or Cable From Beam Flanges |
media |
- |
Yes |
package quantity |
100 BX |
100 PK |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
Cooper B-Line/Cable Tray |
nVent CADDY |
Manufacturers Part Number |
BG-8-12-E-2-4 |
812M24SM |
Model |
- |
812M24SM |
sub brand |
- |
Pentair |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
CADDY (STRAPS ONLY) |
Type |
Conduit to beam fastener |
Snap Close Clamps |
|
Trade Size |
- |
1/2 to 3/4 in |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Datacom and Low Voltage;Electrical |
standard |
UL/cUL Listed |
cULus® |