Item Comparison: 809DC2, 809

Item

809DC2 - 1-1/2" Flex 90 Degree Diecast Squeeze Connector - Bridgeport

809DC2
1-1/2" Flex 90 Degree Diecast Squeeze Connector

$40.7146 Each

$203.57 (5 Each)

QTY:
Each
Add
809 - 1-1/2" Flex 90 Degree Malleable Iron Squeeze Conn - Bridgeport

809
1-1/2" Flex 90 Degree Malleable Iron Squeeze Conn

$39.6595 Each

$198.30 (5 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 985 100
Vendor Bridgeport Bridgeport
Catalog Number 809DC2 809
Manufacturer Number 809-DC2 809
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747158093 00781747008091
Weight per package 5 (lbs/each) 1.1399 (lbs/each)
Description 809DC2 1-1/2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 4-3/4 In Length, FMC Connection, 5 LB/Ea
809 1-1/2" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.71 (Each) $39.66 (Each)
Carton/Reel $203.57 (5 Each) $198.30 (5 Each)
Standard Packaging/Reel $203.57 (5 Each) $198.30 (5 Each)
Material Die-Cast Zinc Malleable Iron
Finish Ball Burnished;Mirror Smooth Zinc Electroplated
Length 4-3/4 in -
Size 1-1/2 1-1/2
Description 1-1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR 1-1/2" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
extra long description BPT 809-DC2 1-1/2" ANGLE CONN. ZINC BPT 809 1-1/2" ANGLE CONN. MALL
Features 90 Degrees connector suitable for used to connect flexible metal conduit to box or enclosure. -
Long Description 90° Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 4-3/4 in Length, FMC Connection, 5 lb/EA Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/2 Inch
Product Type 90° Connector 1-1/2" Angle Conn. Mall
Short Description 90° Connector, Zinc Die Cast, 1-1/2 in, 90° -
Special Features With Cover -
angle 90 DEG 90 DEG
Connection Orientation 90° -
Connection Type FMC -
Connector Type FMC FMC
for use with Flexible Metal Conduit -
media Yes Yes
package quantity 1 CT;5 PK -
Standards Met UL File No. E9391;CSA Certified:File No. LR39354 -
Made in USA yes -
Brand Bridgeport Bridgeport
Manufacturers Part Number 809-DC2 -
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 1-1/2 1-1/2
Weight 5 lb/EA -
Application 90°Connector Suitable For Used to Connect Flexible Metal Conduit to Box or Enclosure 90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
standard UL, CSA UL,CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat