Item Comparison: 806DC2, XC492

Item

806DC2 - 3/4" Flex 90 Degree Diecast Squeeze Connector - Bridgeport

806DC2
3/4" Flex 90 Degree Diecast Squeeze Connector

$6.5324 Each

$65.32 (10 Each)

QTY:
Each
Add
XC492 - 3/4" 90D Squeeze Flex Conn - Steel City

XC492
3/4" 90D Squeeze Flex Conn

$15.5806 Each

$389.52 (25 Each)

QTY:
Each
Add
Nacogdoches 54 0
All Stores 8,649 454
Vendor Bridgeport Steel City
Catalog Number 806DC2 XC492
Manufacturer Number 806-DC2 XC 492
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747158062 00785991448344
Weight per package 0.22 (lbs/each) 0.21 (lbs/each)
Description 806DC2 3/4" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-3/4 In Length, FMC Connection, 1 Conductor, 0.22 LB/Ea
XC492 3/4" 90D Squeeze Flex Conn
90 Degree Squeeze Type Connector, Conduit Size 3/4 Inch, Cable Opening 1.000 Inch - 1.125 Inches, Height 1-7/8 Inch, Width 1-3/4 Inch, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.53 (Each) $15.58 (Each)
Carton/Reel $65.32 (10 Each) $389.52 (25 Each)
Standard Packaging/Reel $65.32 (10 Each) $389.52 (25 Each)
Material Die-Cast Zinc Malleable Iron
Number of Conductors 1 -
Finish Ball Burnished;Mirror Smooth Zinc Plated
Length 1-3/4 in -
Size 3/4 3/4 INCH
Description 3/4" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR 3/4" 90D SQUEEZE FLEX CONN
extra long description BPT 806-DC2 3/4 ANGLE CONN. ZINC ABB XC 492 3/4 INCH CONN,90DEG.AC/F
Features 90° connectors with cover used for connecting armored or metal cable to a box or enclosure. -
Long Description 90° Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-3/4 in Length, FMC Connection, 1 conductor, 0.22 lb/EA 90 Degree Squeeze Type Connector, Conduit Size 3/4 Inch, Cable Opening 1.000 Inch - 1.125 Inches, Height 1-7/8 Inch, Width 1-3/4 Inch, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
Product Type 90° Connector 3/4 Inch Conn, 90DEG.Ac/Flex, SQZ
Short Description 90° Connector, Zinc Die Cast, 3/4 in, 90° -
Special Features Furnished with 2-way Phillips/Slotted Head Screw -
angle 90 DEG -
Connection Orientation 90° -
Connection Type FMC -
Connector Type FMC -
for use with AC/MC Cable -
media Yes -
package quantity 10 CT;50 PK -
Standards Met UL File No. E20534;CSA Certified:File No. LR39354 -
Made in USA yes -
Brand Bridgeport Steel City
Manufacturers Part Number 806-DC2 XC-492
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR Squeeze Connectors
Trade Size 3/4 in -
Weight 0.22 lb/EA -
Application 90°Connector Suitable to Connect Mc/Fmc to Box or Enclosure. Diameter (.875" 0 Min) to (1.00" 0 Max) -
standard UL, CSA UL e1383
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat