Item Comparison: 7803MD, HBL7810D

Item

7803MD - 30A 3P 3 PH Ac Motor - Legrand-Pass & Seymour

7803MD
30A 3P 3 PH Ac Motor

$73.79 Each

$737.90 (10 Each)

QTY:
Each
Add
HBL7810D - 30A 600V 3P Disc SW - Wiring Device-Kellems

HBL7810D
30A 600V 3P Disc SW

$121.46 Each

$121.46 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 756 0
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number 7803MD HBL7810D
Manufacturer Number 7803MD HBL7810D
Category Gen Purpose Wiring Devices - Misc Wiring Devices Disconnect Safety Switches - Non-Fusible Disconnect Safety
Classification Power Tools Disconnects
UNSPSC N/A 39121521 - Motor starter controls
UPC/EAN/GTIN 00785007267686 00783585202792
Weight per package 0.335 (lbs/each) 0.55 (lbs/each)
Description 7803MD 30A 3P 3 PH Ac Motor
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
HBL7810D 30A 600V 3P Disc SW
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Three Pole, 30A 600V Ac, Back and Side Wired, Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $73.79 (Each) $121.46 (Each)
Carton/Reel $73.79 (1 Each) $121.46 (1 Each)
Standard Packaging/Reel $737.90 (10 Each) $121.46 (1 Each)
actuator Toggle -
amperage rating 30 -
connection Side & Back Wired Pressure Screw Terminals
Current Rating 30 A 30
Material - Stainless Steel
Number of Phases - Three
Poles 3 3 Pole
Voltage Rating 600 V ac 600
Size 1.7538" Depth x 1.825" Width x 2.375" Height Standard Sized Product
Description 30A 3P 3 PH AC MOTOR 30A 600V 3P DISC SW
extra long description P&S 7803MD 30A 3P 3 PH AC MOTOR HWDK HBL7810D 30A 600V 3P DISC SW
Features Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. -
Long Description Manual Control Switch, 3 Poles, 30 A, 600 V ac, 1.7538 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 lb Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Three Pole, 30A 600V AC, Back and Side Wired, Black
Product Type 30A 3P 3 PH Ac Motor 30A 600V 3P Disc SW
Short Description Three Pole Three Phase AC Manual Controller -
Special Features Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect Standard Product
actuator type Toggle -
dimensions 1.7538 (L) x 1.825 (W) x 2.375 (H) in -
Enclosure Type - None
load 30A -
Maximum Operating Temperature +75 °C -
Minimum Operating Temperature -40 °C -
Mounting Type Box Mount -
operating cycles 50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec) -
package quantity 1 CA;10 PK -
Power Rating - 18000
Standards Met CSA Listed;UL Listed -
terminals - Terminal Screws
Brand LEGRAND-PASS & SEYMOUR WIRING DEVICE-KELLEMS
Manufacturers Part Number 7803-MD HBL7810D
series - Standard Toggle
Category Description POWER TOOLS DISCONNECTS
Type Manual Controller Back & Side Wire
Status - Inactive
Weight 0.335 lb -
Application Commercial;Industrial Motor Starting w/o Overload Protection
environmental conditions UL94 V2 -
Frequency Rating 60Hz -
Mounting BOX Screw Mount
Operating Temperature Maximum continuos +75°C, minimum -40°C -
standard CSA Listed, UL Listed CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
Temperature Rating - Minimum Continuous -40 Deg C without Impact
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat