Item Comparison: 7803MD, 7803

Item

7803MD - 30A 3P 3 PH Ac Motor - Legrand-Pass & Seymour

7803MD
30A 3P 3 PH Ac Motor

$73.79 Each

$737.90 (10 Each)

QTY:
Each
Add
7803 - 30A 3P 3 PH Ac Motor - Legrand-Pass & Seymour

7803
30A 3P 3 PH Ac Motor

$73.79 Each

$737.90 (10 Each)

QTY:
Each
Add
Nacogdoches 9 9
All Stores 756 756
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number 7803MD 7803
Manufacturer Number 7803MD 7803MD
Category Gen Purpose Wiring Devices - Misc Wiring Devices Gen Purpose Wiring Devices - Misc Wiring Devices
Classification Power Tools Power Tools
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007267686 00785007267686
Weight per package 0.335 (lbs/each) 0.33 (lbs/each)
Description 7803MD 30A 3P 3 PH Ac Motor
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
7803 30A 3P 3 PH Ac Motor
30A 3-Phase 3-Pole Manual Control Switch Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $73.79 (Each) $73.79 (Each)
Carton/Reel $73.79 (1 Each) $73.79 (1 Each)
Standard Packaging/Reel $737.90 (10 Each) $737.90 (10 Each)
actuator Toggle Toggle
amperage rating 30 30
connection Side & Back Wired Side & Back Wired
Current Rating 30 A -
Poles 3 3
Voltage Rating 600 V ac 600
Size 1.7538" Depth x 1.825" Width x 2.375" Height 1.7538" Depth x 1.825" Width x 2.375" Height
Description 30A 3P 3 PH AC MOTOR 30A 3P 3 PH AC MOTOR
extra long description P&S 7803MD 30A 3P 3 PH AC MOTOR P&S 7803MD 30A 3P 3 PH AC MOTOR
Features Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. -
Long Description Manual Control Switch, 3 Poles, 30 A, 600 V ac, 1.7538 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 lb 30A 3-Phase 3-Pole Manual Control Switch Black
Product Type 30A 3P 3 PH Ac Motor 30A 3P 3 PH Ac Motor
Short Description Three Pole Three Phase AC Manual Controller -
Special Features Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
actuator type Toggle -
dimensions 1.7538 (L) x 1.825 (W) x 2.375 (H) in -
load 30A 30A
Maximum Operating Temperature +75 °C -
Minimum Operating Temperature -40 °C -
Mounting Type Box Mount -
operating cycles 50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec) 50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec)
package quantity 1 CA;10 PK -
Standards Met CSA Listed;UL Listed -
Brand LEGRAND-PASS & SEYMOUR LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 7803-MD 7803MD
Category Description POWER TOOLS POWER TOOLS
Type Manual Controller Manual Controller
Status - Inactive
Weight 0.335 lb -
Application Commercial;Industrial Commercial/Industrial
environmental conditions UL94 V2 UL94 V2
Frequency Rating 60Hz 60Hz
Mounting BOX BOX
Operating Temperature Maximum continuos +75°C, minimum -40°C Maximum continuos +75°C, minimum -40°C
standard CSA Listed, UL Listed CSA Listed, UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat