Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Empire |
LH Dottie |
Catalog Number |
771002 |
302 |
Manufacturer Number |
77-1002 |
302 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Tape
|
Aerosols
|
UNSPSC |
N/A
|
31211507 - Spray paints
|
UPC/EAN/GTIN |
00015812771024 |
00088193003022 |
Weight per package |
2.51 (lbs/each) |
0.175 (lbs/each) |
Description |
771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
|
302 Safety Yellow Rust Proof Paint
Rust Proof Paint, 16 Oz Aerosol Can, Solvent Base, Safety Yellow, 15 Min Dry Time, 11 SQ.FT Coverage, Maximum Of +300 °F, 14 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.99 (Each) |
$11.98 (Each) |
Carton/Reel |
$419.88 (12 Each) |
$143.76 (12 Each) |
Standard Packaging/Reel |
$419.88 (12 Each) |
$143.76 (12 Each) |
|
Base Type |
- |
Solvent |
Color |
- |
Safety Yellow |
Color Family |
- |
YELLOW |
|
|
Description |
3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL |
SAFETY YELLOW RUST PROOF PAINT |
extra long description |
MILW 77-1002 3"x1000'YlwCUIDADOTp |
DOTTIE 302 Rust Proof Paint - SAFET |
Features |
1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO |
- |
Long Description |
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi |
Rust Proof Paint, 16 oz Aerosol Can, Solvent Base, Safety Yellow, 15 min Dry Time, 11 sq.ft Coverage, Maximum of +300 °F, 14 lb |
Product Type |
3"X1000'Ylwcuidadotp |
Rust Proof Paint |
Short Description |
3"x1000'YlwCUIDADOTp |
Rust Proof Paint, 16 oz/0.125 gal , Aerosol, Safety Yellow |
Special Features |
- |
Features: High Gloss, Will Not Chip or Peel |
|
Container Capacity |
- |
16 oz;0.125 gal |
Container Type |
- |
Aerosol Can |
Coverage Area |
- |
11 sq.ft |
Dry Time |
- |
15 min |
Operating Temperature Range |
- |
Maximum of +300 °F |
package quantity |
1 |
8 RL/CA |
Physical Form |
- |
Gas |
Tape Length |
1000.0 |
- |
|
Brand |
Milwaukee Electric Tool |
|
Manufacturers Part Number |
77-1002 |
302 |
|
Category Description |
TAPE |
AEROSOLS |
Type |
- |
Rust Proof Paint |
|
|
Application |
- |
Non-Galvanized Metal;Steel;Masonry;Wood;Machinery;Motors;Tools;Cabinets;Toolboxes;Steel Bars;Pipelines;Drums;Conduit;Ducts;Furniture and Ideal for Marking Hazard Area |