Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Empire |
Brady® |
Catalog Number |
771002 |
91100 |
Manufacturer Number |
77-1002 |
91100 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
N/A
|
46161507 - Barrier tapes or chains
|
UPC/EAN/GTIN |
00015812771024 |
00754473911003 |
Weight per package |
2.51 (lbs/each) |
2.8 (lbs/each) |
Description |
771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
|
91100 Bilingual Caution Barricade Tape, 3" X 500', BK/Yl
Reinforced Barricade Tape Roll - Polyethylene, Caution, Black On Yellow, 3' X 500'
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$419.88 (12 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$419.88 (12 Each) |
$0.00 (1 Each) |
|
|
Color |
- |
Black on Yellow |
Finish |
- |
Gloss |
|
Thickness |
- |
0.003 |
Width |
3.0 |
- |
|
Description |
3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL |
BILINGUAL CAUTION BARRICADE TAPE, 3" X 500', BK/YL |
extra long description |
MILW 77-1002 3"x1000'YlwCUIDADOTp |
BRADY 91100 REINFORCED BARRICADE TA |
Features |
1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO |
Stronger than ordinary Barricade Tape, our Reinforced Tape is tough enough to be used again and again without stretching or sagging in sunlight or wind. |
Long Description |
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi |
Reinforced Barricade Tape Roll - Polyethylene, CAUTION, Black on Yellow, 3' x 500' |
Product Type |
3"X1000'Ylwcuidadotp |
Reinforced Barricade Tape |
Short Description |
3"x1000'YlwCUIDADOTp |
- |
|
Legend |
- |
CAUTION / CUIDADO |
package quantity |
1 |
- |
Roll Length |
- |
500 |
Tape Length |
1000.0 |
- |
|
Brand |
Milwaukee Electric Tool |
Brady® |
Manufacturers Part Number |
77-1002 |
91100 |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Barricade Tape |
|
Application |
- |
General Purpose |
standard |
- |
OSHA 1910.144 |
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
Call nearest store for Item Price
|