Item Comparison: 771002, 711001

Item

771002 - 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL - Empire

771002
3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL

$34.99 Each

$419.88 (12 Each)

QTY:
Each
Add
711001 - 3 X 1000 CTN Yellow 2MIL Tape 1RL - Empire

711001
3 X 1000 CTN Yellow 2MIL Tape 1RL

$15.84 Each

$190.08 (12 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 578 0
Vendor Empire Empire
Catalog Number 771002 711001
Manufacturer Number 77-1002 71-1001
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC N/A N/A
UPC/EAN/GTIN 00015812771024 00015812711013
Weight per package 2.51 (lbs/each) 2.52 (lbs/each)
Description 771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
711001 3 X 1000 CTN Yellow 2MIL Tape 1RL
This Giant 1000 FT. Roll Lets You Put Up An Instant Warning Parameter to Mark Dangerous Construction Work-In-Progress, Obstacles, Hazards--Just About Anything That Creates A Safety Risk. Great For Temporary Crowd Control, Directing Foot and Vehicle Traffic; Homeowners Can Alert Neighbors and Visitors to Temporary Property Dangers. This Tough Tape Holds Up to High Winds, Rain and Snow, Holds Bright Color In Sunlight For Days. Empire Level Is The Leading Designer and Producer Of Levels, Squares, Layout Tools
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.99 (Each) $15.84 (Each)
Carton/Reel $419.88 (12 Each) $190.08 (12 Each)
Standard Packaging/Reel $419.88 (12 Each) $190.08 (12 Each)
Width 3.0 3.0
Description 3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL 3 X 1000 CTN YELLOW 2MIL TAPE 1RL
extra long description MILW 77-1002 3"x1000'YlwCUIDADOTp MILW 71-1001 1000' Econo Grade Caut
Features 1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO 1000 Ft. Yellow Barricade Tape-Caution
Long Description Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi This giant 1000 Ft. roll lets you put up an instant warning parameter to mark dangerous construction work-in-progress, obstacles, hazards--just about anything that creates a safety risk. Great for temporary crowd control, directing foot and vehicle traffic; homeowners can alert neighbors and visitors to temporary property dangers. This tough tape holds up to high winds, rain and snow, holds bright color in sunlight for days. Empire Level is the leading designer and producer of levels, squares, layout tools
Product Type 3"X1000'Ylwcuidadotp 1000' Econo Grade Caution Tape
Short Description 3"x1000'YlwCUIDADOTp 1000' Econo Grade Caution Tape
package quantity 1 1
Tape Length 1000.0 1000.0
Brand Milwaukee Electric Tool Milwaukee Electric Tool
Manufacturers Part Number 77-1002 71-1001
Category Description TAPE TAPE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat